Buy more than* S$200* and get FREE SHIPPING

  • Flat Right Angle Ruler JIS Grade 2

Flat Right Angle Ruler JIS Grade 2 -

4.31 (16)
Item.#
06888287
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
23.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Straightness (micro m)
+-15
Finishing
Accuracy polish finish
Overall Base Length (mm)
70
Weight (kg)
0.08
Width (mm)
20
Squareness (micro m)
+-30
Long Side Overall Length (mm)
100
Nominal Dimension (mm)
100
Thickness (mm)
4
Material
SS materials
Customer Reviews
5 star 10
4 star 3
3 star 2
2 star 0
1 star 1
Review Rating: 4.31
16 Customer Reviews
The reviews are automatic translation.
Used for various works
5
From Japan
On 2018-01-20 15:13:55
It is useful for assembling a wooden frame, or putting a right angle at the time of replacing the screen door.
This review is about item#6888323.
Confirm perpendicularity
4
From Japan
On 2017-02-10 21:44:58
I own the difference in size of this product, but rust comes out as soon as I neglect the maintenance after use. Please improve this point.
This review is about item#6888323.
Adjustment of woodworking machines
3
From Japan
On 2017-01-11 18:45:10
There is a subtle gap when you combine Shinwa's complete Soya. It seems that either of them is not perpendicular. By the way, there was no gap when combining Shenwa's Stopped Scooy with Complete Squaw.
This review is about item#6888323.
It is used for parallel vertical sewing when setting a work in milling machine work.
5
From Japan
On 2016-10-04 17:29:22
Based on the fact that it is JIS class 2, there was no problem in particular. We chose the size to make a small turn, so we use it comfortably.
This review is about item#6888271.
Confirm perpendicularity
4
From Japan
On 2016-04-22 12:24:57
I bought 150 sizes even if I ran the dial. 2 of 100 was not misaligned.
This review is about item#06888296.
Use it as a right-angle ruler.
4
From Japan
On 2016-02-05 21:09:03
I am making woodworking products with DIY. I bought it to check the product's right angle. It was a bit small! I regret a bit, but I will use this for this. And, I wanted a little more thickness, about 6 mm.
This review is about item#06888271.
Scribe work
1
From Japan
On 2015-01-22 18:12:14
There is a problem with the straightness of the ruler and the long piece. Although it may be within the accuracy standard (JIS 2 grade), please refrain from purchasing this item in the future.
This review is about item#06888262.
Right-angle machine out
5
From Japan
On 2014-12-12 17:17:56
You can easily measure the right angle. It is convenient because independence can also be done.
This review is about item#06888287.
Right angle welding of angle
5
From Japan
On 2014-10-10 14:03:50
It is a good product with compact accuracy and no problem. I think that the price is a bit high.
Confirm perpendicularity
5
From Japan
On 2014-04-08 13:15:17
It can be used without any inferiority
This review is about item#06888262.