Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Flat Right Angle Ruler JIS Grade 2
  • Flat Right Angle Ruler JIS Grade 2
  • Flat Right Angle Ruler JIS Grade 2

Flat Right Angle Ruler JIS Grade 2 -

4.27 (15)
Item.#
06888296
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
34.28 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Nominal Dimension (mm)
150
Thickness (mm)
5
Material
SS
Squareness (micro m)
+-36
Long Side Overall Length (mm)
150
Weight (kg)
0.22
Width (mm)
25
Straightness (micro m)
+-18
Finishing
Accuracy polish finish
Overall Base Length (mm)
100
Customer Reviews
5 star 9
4 star 3
3 star 2
2 star 0
1 star 1
Review Rating: 4.27
15 Customer Reviews
The reviews are automatic translation.
Confirmation of squareness
4
From Japan
On 2017-02-10 21:44:58
Although it has a size difference of this product, Rust will appear as soon as the neglect little care of after use. I would like to ask the improvement of this point.
This review is about item#6888323.
Adjustment of woodworking machinery
3
From Japan
On 2017-01-11 18:45:10
Subtly there is a gap and match the full speed square of Shinwa. Either will do not seem to come out the right angle. By the way, Shinwa of We did not have clearance and adjust the stop-type speed square and full speed square.
This review is about item#6888323.
Used in parallel vertical out at the time of a set of work in the milling machine work.
5
From Japan
On 2016-10-04 17:29:22
Based on the fact that JIS2 primary, there was no particular problem. We've selected the size in order to hear the maneuverability, we use comfortably.
This review is about item#6888271.
Confirmation of squareness
4
From Japan
On 2016-04-22 12:24:57
Also running a dial, it purchased 150 size. 100 2 did not even shift of.
This review is about item#06888296.
Use as a square.
4
From Japan
On 2016-02-05 21:09:03
It makes the woodwork in DIY. It was purchased in order to check the squareness of the product. It was a little smaller! If you have a little regret, but, this is It uses in this. When the thickness was a little more wanted, 6mm position.
This review is about item#06888271.
Marking work
1
From Japan
On 2015-01-22 18:12:14
Ruler, there is a problem with the straightness of the long piece. It might be in the accuracy standard (JIS2 class), but refrain from the purchase of this product in the future.
This review is about item#06888262.
Out right angle of the machine
5
From Japan
On 2014-12-12 17:17:56
It is nice to easily Hakare is a right angle. It can also self-reliance because it is convenient.
This review is about item#06888287.
Right angle welding of angle
5
From Japan
On 2014-10-10 14:03:50
Compact and accuracy is also a good item without any problems. But I think as a little high price.
Confirmation of squareness
5
From Japan
On 2014-04-08 13:15:17
Use any inferior without
This review is about item#06888262.
Carpentry hobby (Sashimono)
5
From Japan
On 2014-02-12 14:30:40
Since the exact right angle can be confirmed, no longer fear that this may create a box distorted. Wall thickness is thick, has come in handy since the independence.
This review is about item#06888296.