Buy more than* S$200* and get FREE SHIPPING

  • Right Angle Ruler with Step JIS Grade 2

Right Angle Ruler with Step JIS Grade 2 -

3.94 (16)
Item.#
06888341
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
SS
Straightness (micro m)
+-14
Finishing
Accuracy polish finish
Long Side Thickness (mm)
2.5
Thickness (mm2)
13
Overall Base Length (mm)
50
Weight (kg)
0.10
Squareness (micro m)
+-28
ong Side Width (mm)
16
Short Side Width (mm)
15
Long Side Overall Length (mm)
75
Nominal Dimension (mm)
75
Customer Reviews
5 star 7
4 star 5
3 star 2
2 star 0
1 star 2
Review Rating: 3.94
16 Customer Reviews
The reviews are automatic translation.
During woodworking
5
From Japan
On 2017-11-21 17:54:17
It was compact and 100 types long and it was hard to work but this is easy to use
This review is about item#6888332.
Steel frame processing
5
From Japan
On 2017-07-09 10:21:53
It was nice to buy it easy to use. So I am planning to purchase a larger type next time.
This review is about item#6888366.
Woodworking ironworks
5
From Japan
On 2016-10-28 22:41:18
Right-angle accuracy is high and accuracy in the vertical direction is also high. It is satisfactory.
This review is about item#6888341.
In a right angle soup
1
From Japan
On 2016-02-05 23:07:35
The size failed was smaller than I thought
This review is about item#06888332.
When
3
From Japan
On 2016-02-05 21:15:50
I wanted a little larger Soya and bought it. Almost satisfied, is it unavoidable that the long side collapses when short side is down? Is it? I hope to keep the level horizontal ~.
This review is about item#06888393.
Woodworking
1
From Japan
On 2014-09-20 12:26:23
I can not use it because of Blade's face. Although Soya looks at the gap between Blade and the item that contacts it, the gap is unknown due to the chamfer. Because this price is cheap this series bought some together but failed. I do not understand why such products are sold.
This review is about item#06888357.
Woodworking
5
From Japan
On 2014-06-26 15:58:27
When it is combined with similar products purchased about 10 years ago, the right angle is not suitable. It seems that older people are gradually going crazy. It might be better to check more than once, sometimes.
This review is about item#06888357.
Adjustment of drilling machine
4
From Japan
On 2013-12-02 21:50:49
I checked the perpendicularity with those of the Onishi measuring tool I ordered at the same time, but it seems that there is no problem with accuracy. It is easy price, I think that this is sufficient unless it is work that requires super precision. Although it is a little troublesome to care for after rinsing as a measure against rust, there was no problem except it.
This review is about item#06888357.
Squeeze the vice at right angles
4
From Japan
On 2013-11-28 07:17:15
It is a ply beta enjoying metal working. I am buying three kinds of this series with different sizes. For a milling machine it was good, but if you introduce a desk lathe, it is too small for 75 mm, it is too big for a 150 mm feeling comfortable. So I bought 100 mm this time, but it is small and a bit more impressive on the parallel arrangement of the tool posts. I would like to purchase the next one as long as 125 mm can be taken out.
This review is about item#06888357.
It's a right angle for the vice.
5
From Japan
On 2013-01-11 12:25:26
I thought that it was slightly big, but it became easy to straighten out the vice when using the milling cutter. It is not a pro, so grade 2 without grilling is sufficient. Those who can buy mills and materials with excess money can play as amateurs.
This review is about item#06888384.