Buy more than* S$200* and get FREE SHIPPING

  • Right Angle Ruler with Step JIS Grade 2

Right Angle Ruler with Step JIS Grade 2 -

3.79 (14)
Item.#
06888384
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
39.10 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
SS
Long Side Thickness (mm)
4
Thickness (mm2)
22
Overall Base Length (mm)
164
Weight (kg)
1.00
Squareness (micro m)
+-44
ong Side Width (mm)
30
Short Side Width (mm)
26
Long Side Overall Length (mm)
250
Nominal Dimension (mm)
250
Straightness (micro m)
+-23
Finishing
Accuracy polish finish
Customer Reviews
5 star 5
4 star 5
3 star 2
2 star 0
1 star 2
Review Rating: 3.79
14 Customer Reviews
The reviews are automatic translation.
Woodworking ironworker
5
From Japan
On 2016-10-28 22:41:18
Right angle accuracy is high, the vertical accuracy is also high. Satisfactory.
This review is about item#6888341.
At right angles soup
1
From Japan
On 2016-02-05 23:07:35
Smaller than the failed magnitude had thought
This review is about item#06888332.
When
3
From Japan
On 2016-02-05 21:15:50
It was purchased want a slightly larger speed square. Almost, when you are satisfied, you have the short side down, Will there is no way the long side falls down? ? ~ I, but I say if you can hold the horizontal.
This review is about item#06888393.
Woodworking
1
From Japan
On 2014-09-20 12:26:23
Can not be used for surfaces are taken to Blade. Thing called speed square is, between the goods in contact Blade and with it But something to see the gap, do not know the gap because of the chamfer. Although this series was bought together some order price is cheap, failed. Why such goods are sold can not understand.
This review is about item#06888357.
Woodworking
5
From Japan
On 2014-06-26 15:58:27
Try together with similar products that were purchased about 10 years ago when the right angle does not fit .... Old who seems to have been gradually crazy. Multiple Mottoite, maybe it is to say that occasionally confirmed.
This review is about item#06888357.
Adjustment of the drilling machine
4
From Japan
On 2013-12-02 21:50:49
This time we checked a straight angle on things and each other of Onishi measurement tool you ordered at the same time, but it seems there is no problem in accuracy. Is an affordable price, I think that it is not sufficient to be a work of ultra-precision is required. Rust is a little too lazy is not essential care of after use for the measures, but otherwise there was no problem.
This review is about item#06888357.
Out device of the right angle
4
From Japan
On 2013-11-28 07:17:15
This ply beta enjoying the metal processing. This series has bought three types by changing the size. In a milling machine, but it was good at it, if you introduce a bench lathe, the 75mm too small, feel too much for 150mm in too large. So I purchased the current 100mm, turrets in parallel out, small and a little impression. If Moraere out the 125mm I think the next also want to buy.
This review is about item#06888357.
It's a right angle of vice.
5
From Japan
On 2013-01-11 12:25:26
But I thought as or a little larger, a right angle out of the vice at the time of milling use is now easier. Because I'm not a professional is sufficient in the second grade without baked. If you buy the mill and the material will play as an amateur in the extra money.
This review is about item#06888384.
Use the marking of the woodwork.
3
From Japan
On 2012-11-14 15:02:48
good point Cost performance Bad points Because it does not have the plating, and rust easily. Sensitive virtual I think the cost performance is great, We recommend a stop (painting and black rust material) rust after purchase.
This review is about item#06888366.
I used to look at right angles to the time of the set of the can manufacturing products.
4
From Japan
On 2012-04-19 16:43:11
First impression is felt and goods not inferior to other companies. Or after has accuracy maintained much, try to verify while using. Cost performance is good think.
This review is about item#06888393.