Buy more than* S$200* and get FREE SHIPPING

  • Filter Regulators, With Bracket, with Squareuare Recessed Pressure Gauge

Filter Regulators, With Bracket, with Squareuare Recessed Pressure Gauge AW20-02BE

by SMC
Item.#
06888481
Mfr.#
AW20-02BE
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Assured Withstand Pressure (MPa)
1.5
Material (case)
Polycarbonate
Dimensions D (mm)
52
Dimensions J (mm)
27
Fluid
Air
Dimensions N (mm)
34
Case Guard
Without
Structure
Relief type
Drain Retention Capacity (cm3)
8
Ambient Temperature and Water Temperature (Degree c)
-5 to 60 (Without freezing)
Dimension H (mm)
63
Body Size
1/8
Dimensions C (mm)
73
Dimension Q(mm)
5.4
Weight (kg)
0.32
Dimensions E (mm)
40
Relief Pressure
Setting pressure +0.05MPa (however during relief flow rate 0.1L/min (ANR)
Accessories
With a bracket and a squareuare-shaped embedding type pressure gauge (with a limit indicator)
Dimension U(mm)
2.3
Dimension G(mm)
80
Connection Diameter
Rc1/4
Dimension S (mm)
15.4
Dimensions A (mm)
40
Maximum Working Pressure (MPa)
1.0
Dimensions M (mm)
30
Rated Filtration (micrometer)
5
Port Size
Rc1/4
Dimensions p (mm)
44
Dimension T (mm)
55
Set Pressure Range (MPa)
0.05 - 0.85
Type
With a bracket and a pressure gauge
Dimensions B (mm)
160
Dimension K(mm)
5
Overall Length (mm)
160
Specification
With bracket and square embedded type pressure gauge (with limit indicator)