Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Filter regulator (AW30-03- ~)

Filter regulator (AW30-03- ~) AW30-03BE

by SMC
5.00 (1)
Item.#
06888497
Mfr.#
AW30-03BE
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Rated Filtration (micrometer)
5
Dimension U(mm)
2.3
Dimensions J (mm)
30.5
Dimensions M (mm)
41
Material (case)
Polycarbonate
Dimensions C (mm)
86
Dimensions A (mm)
53
Structure
Relief type
Connection Diameter
Rc3/8
Dimensions B (mm)
201
Dimensions D (mm)
59
Port Size
Rc3/8
Dimension H (mm)
70
Set Pressure Range (MPa)
0.05 - 0.85
Dimension Q(mm)
6.5
Dimension G(mm)
80
Relief Pressure
Setting pressure +0.05MPa (however during relief flow rate 0.1L/min (ANR)
Accessories
With a bracket and a squareuare-shaped embedding type pressure gauge (with a limit indicator)
Assured Withstand Pressure (MPa)
1.5
Dimension K(mm)
3.5
Dimensions N (mm)
40
Drain Retention Capacity (cm3)
25
Dimension T (mm)
53
Dimension S (mm)
8
Maximum Working Pressure (MPa)
1.0
Fluid
Air
Dimensions p (mm)
46
Dimensions E (mm)
57
Case Guard
Included
Ambient Temperature and Water Temperature (Degree c)
-5 to 60 (Without freezing)
Body Size
3/8
Type
With a bracket and a pressure gauge
Weight (kg)
0.40
Overall Length (mm)
201
Specification
With bracket and square embedded type pressure gauge (with limit indicator)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For the air adjustment of the take-out machine
5
From Japan
On 2013-04-18 15:06:12
Previously, because although pressure meter was like are given separately has become integral to model change, it has been refreshing. It was integrated CKD from a previous.
This review is about item#06888497.