Buy more than* S$200* and get FREE SHIPPING

  • Air Filter + Regulator, With Auto Drain N.O. And A Square-Shaped Embedded Type Pressure Gauge
  • Air Filter + Regulator, With Auto Drain N.O. And A Square-Shaped Embedded Type Pressure Gauge
  • Air Filter + Regulator, With Auto Drain N.O. And A Square-Shaped Embedded Type Pressure Gauge
  • Air Filter + Regulator, With Auto Drain N.O. And A Square-Shaped Embedded Type Pressure Gauge

Air Filter + Regulator, With Auto Drain N.O. And A Square-Shaped Embedded Type Pressure Gauge AC30B-03DE

by SMC
Item.#
06888612
Mfr.#
AC30B-03DE
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Assured Withstand Pressure (MPa)
1.5
Filtration Pricision (microm)
5
Maximum Working Pressure (MPa)
1.0
Dimensions N (mm)
10
Dimension K (phi mm)
7
Body Size
3/8
Dimensions p (mm)
66
Flow Rate (l/min (ANR))
2000
Dimensions C (mm)
31
Set Pressure Range (MPa)
0.05 - 0.85
Dimension Q(mm)
30.5
Accessories
Case guard
Dimensions D (mm)
80
Dimension F (mm)
55
Dimensions A (mm)
110
Specification
Float type auto drain (N.O) Square-shaped embedding type pressure gauge (with limit indicator)
Weight (kg)
0.63 ( however, in the case of standard specification)
Material (case)
Polycarbonate
Screw Type
Rc
Structure
Filter regulator: Relief type
Port Size
3/8
Dimensions M (mm)
71
Ambient Temperature and Water Temperature (Degree c)
-5-60 (Without freezing)
Dimensions L (mm)
4
Dimension T (mm)
3.5
Overall Length (mm)
187
Dimensions B (mm)
187
Dimensions E (mm)
41
Dimension K(mm)
7
Dimension G(mm)
35
Dimensions J (mm)
14
Fluid
Air
Component
Air filter (AF30) + regulator (AR30)
Relief Pressure
Setting pressure +0.05MPa However, relief flow rate 0.1 l/min (ANR):