Buy more than* S$200* and get FREE SHIPPING

  • Air Filter + Regulator, With Auto Drain N.O. And A Square-Shaped Embedded Type Pressure Gauge

Air Filter + Regulator, With Auto Drain N.O. And A Square-Shaped Embedded Type Pressure Gauge AC40B-04DE

by SMC
Item.#
06888621
Mfr.#
AC40B-04DE
Package Qty.
1PC
Ship pack of
1
179.90 SGD
ADD TO CART
Shipped after 2017-04-06
Now we ship to...
...see all
Item Feature
Assured Withstand Pressure (MPa)
1.5
Filtration Pricision (microm)
5
Maximum Working Pressure (MPa)
1.0
Dimensions M (mm)
88
Ambient Temperature and Water Temperature (Degree c)
-5 to 60(No freezing)
Dimensions L (mm)
4.6
Dimension T (mm)
3.5
Overall Length (mm)
222
Dimensions B (mm)
222
Dimensions E (mm)
50
Dimension K(mm)
9
Dimension G(mm)
40
Dimensions J (mm)
18
Dimensions N (mm)
12
Dimension K (phi mm)
9
Weight (kg)
(In the case of standard specification however) 1.12
Specification
Float type auto drain (N.O). Square-shaped embedding type pressure gauge (with limit indicator)
Material (case)
Polycarbonate
Screw Type
Rc
Structure
Filter Regulator: Relief type
Body Size
1/2
Dimensions p (mm)
74
Flow Rate (l/min (ANR))
4000
Dimensions C (mm)
36
Set Pressure Range (MPa)
0.05 to 0.85
Dimension Q(mm)
35
Accessories
Bowl guard
Dimensions D (mm)
105
Dimension F (mm)
72.5
Dimensions A (mm)
145
Port Size
1/2
Component
Air filter (AF40) + regulator (AR40)
Relief Pressure
However set pressure + 0.05MPa , relief flow 0.1l / min (ANR) when