Buy more than* S$200* and get FREE SHIPPING

  • Air Filter, Mist Separator, Regulator Modular Type F.R.L. Unit

Air Filter, Mist Separator, Regulator Modular Type F.R.L. Unit AC20C-01CE

by SMC
Item.#
06888646
Mfr.#
AC20C-01CE
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Dimension L (phi mm)
5.5
Assured Withstand Pressure (MPa)
1.5
Dimension K(mm)
12
Dimensions J (mm)
33
Dimensions N (mm)
50
Dimensions p (mm)
2
Dimension T (mm)
29.5
Dimensions B (mm)
132
Dimensions D (mm)
80
Dimension F (mm)
43
Structure
Filter Regulator: Relief type
Dimensions L (mm)
5.5
Maximum Working Pressure (MPa)
1
Body Size
41647
Ambient Temperature and Water Temperature (Degree c)
(Nofreezing)-5to60
Weight (kg)
(Inthecaseofstandardspecificationhowever)0.74
Relief Pressure
However set pressure + 0.05MPa ※, relief flow 0.1l / min (ANR) when
Filtration Pricision (microm)
(Trappingparticlesize95%)0.3:AF:5,AFM
Flow Rate (l/min (ANR))
200
Dimension Q(mm)
65
Dimension G(mm)
30
Fluid
Air
Dimensions M (mm)
3.2
Material (case)
Polycarbonate
Dimensions C (mm)
26.5
Dimensions E (mm)
41.5
Screw Type
Rc
Dimensions A (mm)
126
Dimension H (mm)
24
Overall Length (mm)
132
Port Size
41647
Case Guard
None
Set Pressure Range (MPa)
0.05 to 0.85
Specification
Float type auto drain (N.C). Square-shaped embedding type pressure gauge (with limit indicator)
Dimension U(mm)
2(thepositionofthepressuregaugewillbeabovethepipecenter.)
Component
Airfilter(AF20)+mistseparator(AFM20)+regulator(AR20)