Buy more than* S$200* and get FREE SHIPPING

  • Air Filter, Mist Separator, Regulator Modular Type F.R.L. Unit
  • Air Filter, Mist Separator, Regulator Modular Type F.R.L. Unit
  • Air Filter, Mist Separator, Regulator Modular Type F.R.L. Unit

Air Filter, Mist Separator, Regulator Modular Type F.R.L. Unit AC20C-02CE

by SMC
Item.#
06888655
Mfr.#
AC20C-02CE
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Dimension L (phi mm)
5.5
Assured Withstand Pressure (MPa)
1.5
Dimension K(mm)
12
Dimensions J (mm)
33
Dimensions N (mm)
50
Dimensions p (mm)
2
Dimension T (mm)
29.5
Dimensions B (mm)
132
Dimensions D (mm)
80
Dimension F (mm)
43
Structure
Filter regulator: Relief type
Dimensions L (mm)
5.5
Maximum Working Pressure (MPa)
1.0
Body Size
1/8
Ambient Temperature and Water Temperature (Degree c)
-5 to 60 (Without freezing)
Specification
Float type auto drain (N.C) Square-shaped embedding type pressure gauge (with limit indicator)
Dimension U(mm)
2 (Pressure gauge location is above the Center pipe.)
Component
Air filter (AF20) + mist separator (AFM20) + regulator (AR20)
Flow Rate (l/min (ANR))
200
Dimension Q(mm)
65
Dimension G(mm)
30
Fluid
Air
Dimensions M (mm)
3.2
Material (case)
Polycarbonate
Dimensions C (mm)
26.5
Dimensions E (mm)
41.5
Screw Type
Rc
Dimensions A (mm)
126
Dimension H (mm)
24
Overall Length (mm)
132
Port Size
1/4
Case Guard
Without
Set Pressure Range (MPa)
0.05 - 0.85
Relief Pressure
Setting pressure +0.05MPa However, relief flow rate 0.1 L/min (ANR):
Filtration Pricision (microm)
AF: 5, AFM:0.3 (95% scavenged particle diameter)
Weight (kg)
0.74 (in however, the case of standard specification)