Buy more than* S$200* and get FREE SHIPPING

  • Air Filter+Mist Separator+Regulator With A Square-Shaped Embedded Type Pressure Gauge
  • Air Filter+Mist Separator+Regulator With A Square-Shaped Embedded Type Pressure Gauge
  • Air Filter+Mist Separator+Regulator With A Square-Shaped Embedded Type Pressure Gauge

Air Filter+Mist Separator+Regulator With A Square-Shaped Embedded Type Pressure Gauge AC30C-03DE

by SMC
Item.#
06888673
Mfr.#
AC30C-03DE
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Assured Withstand Pressure (MPa)
1.5
Screw Type
Rc
Accessories
Bowl guard
Dimension P2
41282
Dimensions D (mm)
80
Dimension K(mm)
14
Dimensions J (mm)
29.5, (Square pressure gauge) 30.5
Dimensions A (mm)
167
Dimensions N (mm)
71
Overall Length (mm)
218
Dimension L (phi mm)
7
Port Size
41341
Dimension H (mm)
35
Dimension T (mm)
30.5
Dimensions C (mm)
31
Set Pressure Range (MPa)
0.05 - 0.85
Dimension U(mm)
3.5
Filtration Pricision (microm)
(Collecting particle size 95%) 0.3: AF: 5, AFM
Weight (kg)
(In the case of standard specification however) 0.95
Material (case)
Polycarbonate
Structure
Filter Regulator: Relief type
Dimensions E (mm)
55
Dimension Q(mm)
66
Dimension P1
1/4, 3/8
Dimension F (mm)
57
Dimension G(mm)
41
Fluid
Air
Maximum Working Pressure (MPa)
1
Dimensions M (mm)
4
Dimensions p (mm)
10
Ambient Temperature and Water Temperature (Degree c)
(No freezing) 60 - 5 -
Flow Rate (l/min (ANR))
450
Body Size
41341
Dimensions L (mm)
7
Dimensions B (mm)
187
Component
Air filter (AF30) + mist separator (AFM30) + regulator (AR30)
Relief Pressure
However set pressure +0.05 MPa , relief flow 0.1l/min (ANR) when
Specification
Float type auto drain (N.O) Square-shaped embedding type pressure gauge (with limit indicator)