Buy more than* S$200* and get FREE SHIPPING

  • Air Filter+Mist Separator+Regulator With A Square-Shaped Embedded Type Pressure Gauge

Air Filter+Mist Separator+Regulator With A Square-Shaped Embedded Type Pressure Gauge AC40C-06DE

by SMC
Item.#
06888691
Mfr.#
AC40C-06DE
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Assured Withstand Pressure (MPa)
1.5
Screw Type
Rc
Accessories
Bowl guard
Flow Rate (l/min (ANR))
1100
Body Size
1/2
Dimensions L (mm)
9
Dimensions B (mm)
224
Dimensions E (mm)
77.5
Dimension Q(mm)
74
Dimension P1
1/4 3/8 1/2
Dimension F (mm)
80
Dimensions A (mm)
235
Maximum Working Pressure (MPa)
1.0
Dimensions M (mm)
4.6
Dimensions p (mm)
12
Ambient Temperature and Water Temperature (Degree c)
-5 to 60(No freezing)
Component
Air filter (AF40-06) + mist separator (AFM40-06) + regulator (AR40-06)
Relief Pressure
However set pressure + 0.05MPa , relief flow 0.1l / min (ANR) when
Material (case)
Polycarbonate
Structure
Filter Regulator: Relief type
Dimension H (mm)
40
Dimension T (mm)
35
Dimensions C (mm)
36
Set Pressure Range (MPa)
0.05 to 0.85
Dimension U(mm)
3
Dimension P2
1/4
Dimensions D (mm)
105
Dimension K(mm)
18
Dimension G(mm)
50
Dimensions N (mm)
88
Overall Length (mm)
260
Dimension L (phi mm)
9
Port Size
3/4
Specification
Float type auto drain (N.O). Square-shaped embedding type pressure gauge (with limit indicator)
Filtration Pricision (microm)
(Trapping particle size 95%) 0.3: AF: 5, AFM
Weight (kg)
(In the case of standard specification however) 1.83