Buy more than* S$200* and get FREE SHIPPING

  • Half Union KQ2H

Half Union KQ2H KQ2H04-02S

by SMC
5.00 (1)
Item.#
06891157
Mfr.#
KQ2H04-02S
Package Qty.
1Bag(10PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
23.13 SGD
ADD TO CART
Shipped after 2017-03-08
Now we ship to...
...see all
Item Feature
Weight (g)
16
Working Pressure Range
-100kPa to 1MPa
Connection Thread
R1/4
Effective Sectional Area (mm2)
Nylon: 5.6 urethane: 4
Conformity Tube Outside Diameter (phi mm)
4
Compatible Tube
Material: Nylon, polyurethane
Ambient Temperature and Water Temperature (Degree c)
-5 to 60,Water:0 to 40(No freezing)
Assured Withstand Pressure (MPa)
3.0
Dimensions M (mm)
16
Dimensions A (mm)
13.5
Dimensions L (mm)
19.5
Material
C3604 (threaded portion) Chuck:: SUS304 guide: SUS304, C3604, PBT collet, release Bush: POM seal, O-ring: NBR gasket: SUS304, NBR Body: Half-C3604, PBT, PP implantation
Caution
The size A is a reference dimension after screwing of R screw head
Color
Body: White, Release Bush: light Gray
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
As a plastic injection mold cooling water hole nipple
5
From Japan
On 2008-03-31 17:39:08
I tried things of various manufacturers, but made of SMC is easy to use removal of the tube. Because every time die change must remove the tube, the durability is required.
This review is about item#06891227.