Buy more than* S$200* and get FREE SHIPPING

  • Straight KQH

Straight KQH KQ2H12-00

by SMC
Item.#
06892033
Mfr.#
KQ2H12-00
Package Qty.
1Bag(5PC)
Ship pack of
1
25.71 SGD
ADD TO CART
Shipped after 2017-03-03
Now we ship to...
...see all
Item Feature
Ambient Temperature and Water Temperature (Degree c)
-5 -60, In the case of water: 0 over 40 (with no freezing)
Compatible Tube
Material: nylon, polyurethane
Fluid
Air / water
Dimension D (phi mm)
20.9 (maximum diameter)
Dimensions L (mm)
44.5
Weight (g)
14
Material
Body: C3604, PBT, PP implantation half: C3604 (threaded portion) chuck: SUS304 guide: SUS304, C3604, PBT collet, release Bush: POM packing, O-ring: NBR gasket: SUS304, NBR
Assured Withstand Pressure (MPa)
3.0
Working Pressure Range
-100kPa-1MPa
Dimensions M (mm)
22
Effective Sectional Area (mm2)
Nylon: 58.3 urethane: 46.1
Conformity Tube Outside Diameter (phi mm)
12
Color
Body: white-based release Bush: light gray