Buy more than* S$200* and get FREE SHIPPING

  • Branch

Branch KQ2U06-01S

by SMC
Item.#
06892453
Mfr.#
KQ2U06-01S
Package Qty.
1Bag(10PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
49.10 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Vacuum Pressure (kPa)
-100
Dimensions M (mm)
17
Screw
JIS B0203
Caution
The size A is a reference dimension after screwing of R screw head
Assured Withstand Pressure (MPa)
3
Connection Thread
R1/8
Dimensions A (mm)
41.5
Effective Sectional Area (mm2)
Nylon: 13.4 urethane: 10.6
Dimensions L (mm)
45.5
Color
Body: white-based release Bush: light gray
Compatible Tube
Material: nylon polyurethane
Dimensions p (mm)
12.8
Conformity Tube Outside Diameter (phi mm)
6
Weight (g)
11
Fluid
Air, general industrial water
Dimension D (phi mm)
12.8 (maximum diameter)
Maximum Working Pressure (MPa)
1
Dimension H (mm)
13 (Width across flats)
Ambient Temperature and Water Temperature (Degree c)
-5 To 60, in the case of the water: (No freezing) 0-40
Material
C3604BD (threaded portion) Chuck:: SUS304 guide: SUS304, C3604BD, POM collet, release Bush: POM packing, O-ring body: half C3604BD, PBT, PP implantation : NBR gasket: SUS304, NBR