Buy more than* S$200* and get FREE SHIPPING

  • Branch

Branch KQ2U06-02S

by SMC
Item.#
06892462
Mfr.#
KQ2U06-02S
Package Qty.
1Bag(10PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
51.03 SGD
ADD TO CART
Shipped after 2017-01-27
Now we ship to...
...see all
Item Feature
Vacuum Pressure (kPa)
-100
Dimensions M (mm)
17
Screw
JIS B0203
Caution
The size A is a reference dimension after screwing of R screw head
Maximum Working Pressure (MPa)
1.0
Dimensions L (mm)
49
Assured Withstand Pressure (MPa)
3.0
Ambient Temperature and Water Temperature (Degree c)
-5 to 60,Water:0 to 40(No freezing)
Material
C3604BD (threaded portion)
Chuck:: SUS304
guide: SUS304, C3604BD, POM
collet, release Bush: POM
seal, O-ring body: Half C3604BD, PBT, PP
implantation : NBR
gasket: SUS304, NBR
Compatible Tube
Material: Nylon Polyurethane
Dimensions p (mm)
12.8
Conformity Tube Outside Diameter (phi mm)
6
Dimensions A (mm)
43
Effective Sectional Area (mm2)
Nylon: 13.4 urethane: 10.6
Weight (g)
21
Connection Thread
R1/4
Color
Body: White, Release Bush: light Gray