Buy more than* S$200* and get FREE SHIPPING

  • Ebinat With Pack, Steel/K Type

Ebinat With Pack, Steel/K Type NSK4P

4.40 (5)
Item.#
06896434
Mfr.#
NSK4P
Package Qty.
1Pack(50PC)
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Screw
M4x0.7
Pilot Hole Diameter (phi mm)
6.1
TRUSCO Part Number
362-2223
Cauking Thickness (mm)
0.5 - 2.0
Material
Steel
Purpose
Attach Accessories on sheet metal. Connect pipe and flat sheet. Level farm tool and instrument.
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
During welding operation
4
From Japan
On 2017-08-17 08:03:08
I think that I am thankful that I can purchase it online. I think whether it is even better if I can purchase 100 units.
This review is about item#06896434.
Machine work
5
From Japan
On 2015-10-14 16:32:57
Although it is inexpensive, it can be used without any problem. It was a nice item of hope for continued purchase.
This review is about item#09423145.
Screw the strip of stainless steel to the aluminum plate. The back side is this because it can not hold hands.
5
From Japan
On 2015-10-06 17:53:45
Because I was using it until now. Usual comfort as usual GOOD.
This review is about item#06896434.
Repair of office desk
5
From Japan
On 2015-08-10 17:28:18
I purchased M4, M5, M6 in advance for the purpose of using in combination with hand nutter, it was successfully carried out with "little nutter (M6)" for testing, so I plan to purchase hand nutter, but domestically produced hand nutter Aluminum exclusive, Robusha hand nut HND005 is also "NSK 6M, NSD 6M, NTK 5M · 6M inevitable" in the catalog, the M6 ​​steel type was almost completely annihilated, "I can only do my best with a little nutter" but I can not understand why I can not.
This review is about item#06896434.
repair
3
From Japan
On 2015-01-20 22:32:16
I attempted to use it in the place where the internal thread side was blurred, but I did my best trying to manage it without tools. I used rivets instead, but I did not come back well.
This review is about item#06896443.