Buy more than* S$200* and get FREE SHIPPING

  • Ebinat With Pack, Steel/K Type
  • Ebinat With Pack, Steel/K Type
  • Ebinat With Pack, Steel/K Type

Ebinat With Pack, Steel/K Type NSK5P

4.57 (7)
Package Qty.
Ship pack of
14.99 SGD
Shipped after 2018-03-26
Now we ship to...
...see all
Item Feature
Compatible Screw
Pilot Hole Diameter (phi mm)
Attach Accessories on sheet metal. Connect pipe and flat sheet. Level farm tool and instrument.
Cauking Thickness (mm)
0.5 - 3.2
Customer Reviews
5 star 5
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
For attaching spare tire bracket to car body
From Japan
On 2018-03-02 14:46:20
Although it is considerably hard at the time of tightening compared with the aluminum type, there is a feeling that it is working perfectly.
This review is about item#6896443.
Car Maintenance
From Japan
On 2018-02-05 16:25:35
I added mudguards of the car and I am satisfied that it is securely attached
This review is about item#6896434.
During welding operation
From Japan
On 2017-08-17 08:03:08
I think that I am thankful that I can purchase it online. I think whether it is even better if I can purchase 100 units.
This review is about item#06896434.
Machine work
From Japan
On 2015-10-14 16:32:57
Although it is inexpensive, it can be used without any problem. It was a nice item of hope for continued purchase.
This review is about item#09423145.
Screw the strip of stainless steel to the aluminum plate. The back side is this because it can not hold hands.
From Japan
On 2015-10-06 17:53:45
Because I was using it until now. Usual comfort as usual GOOD.
This review is about item#06896434.
Repair of office desk
From Japan
On 2015-08-10 17:28:18
I purchased M4, M5, M6 in advance for the purpose of using in combination with hand nutter, it was successfully carried out with "little nutter (M6)" for testing, so I plan to purchase hand nutter, but domestically produced hand nutter Aluminum exclusive, Robusha hand nut HND005 is also "NSK 6M, NSD 6M, NTK 5M · 6M inevitable" in the catalog, the M6 ​​steel type was almost completely annihilated, "I can only do my best with a little nutter" but I can not understand why I can not.
This review is about item#06896434.
From Japan
On 2015-01-20 22:32:16
I attempted to use it in the place where the internal thread side was blurred, but I did my best trying to manage it without tools. I used rivets instead, but I did not come back well.
This review is about item#06896443.