Buy more than* S$200* and get FREE SHIPPING

  • General Use Enclosed Switch, Side Mounting TypeZe/Xe

General Use Enclosed Switch, Side Mounting TypeZe/Xe ZE-N22-2

3.67 (3)
Item.#
06896671
Mfr.#
ZE-N22-2
Package Qty.
1PC
Ship pack of
1
49.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Impact Resistance
1000m/s2
Contact Resistance (mohm)
Less than 15 (initial value)
Operating Ambient Temperature (deg C)
-10-80 (however, don't freeze)
Compatible Standard
UL/CSA/CCC standard
Mechanical Durability
More than 10 million times
Protection Structure
IP65
Ambient Humidity
35 - 95%RH
Electrical Durability
500,000 times or more (AC250V 15A resistance load)
Allowable Operating Frequency
Mechanical: below 120 rounds/min Electrical: below 20 times/min
Switch
Unipolar double-throw (alternating current)
Rated Frequency (Hz)
50/60
Weight (g)
Approx. 270
Terminal Temperature Rise
50 or less deg
Insulation Resistance (Mohm)
Over 100 (with DC500V mega)
Allowable Operating Speed
0.01mm - 0.5m/s
Impact Resistance (Malfunction)
50m/s2 -
Mounting Method
Lateral side
Inrush Current (A)
Normally-closed path: Maximum 30 Normally-opened path: Maximum 15
Withstand Voltage
Homopolar terminal spacing: AC1000V 50/60Hz 1min Charging metal portion and ground wiring spacing, each terminal and non-charging metal portion spacing: AC2000V 50/60H 1min
Actuator Type
Seal - roller - plunger type
Vibration Resistance (malfunction)
10 to 55-Hz double amplitude of 1.5 mm (in limit of operation)
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2017-04-28 19:19:19
The arrival of goods was early and it was saved. There was no problem with the product.
This review is about item#35096162.
Used to turn ON machine feeder
2
From Japan
On 2017-04-13 15:08:44
Even if the model number of the form is the same, it does not work with old things with different dimensions and hole positions, even with some errors.
This review is about item#35096162.
Limit switch of polishing machine
4
From Japan
On 2016-03-09 16:48:41
It was used as a replacement part of the grinding stone upper limit SW of the polishing machine more than 20 years ago. Since the model number of the previous limit switch did not come out from the data of Omron, we ordered something similar alike, but because it fitted dimensionally, it was able to smoothly exchange it satisfactory I will.
This review is about item#35096162.