Buy more than* S$200* and get FREE SHIPPING

  • Cynlindrical Proximity Sensor, Direct Current 2 Line Type / Pull-Out Cord TypeE2E
  • Cynlindrical Proximity Sensor, Direct Current 2 Line Type / Pull-Out Cord TypeE2E
  • Cynlindrical Proximity Sensor, Direct Current 2 Line Type / Pull-Out Cord TypeE2E

Cynlindrical Proximity Sensor, Direct Current 2 Line Type / Pull-Out Cord TypeE2E E2E-X14MD1 2M

4.75 (4)
E2E-X14MD1 2M
Package Qty.
Ship pack of
82.99 SGD
In stock
Now we ship to...
...see all
Item Feature
This product is manufactured in Japanese standards. Please check the specification before you order.
Working Voltage Range (V)
DC10 - 30
Operation Indicator
Red (setting display: Green)
Maximum Ink Ejecting Frequency (kHz)
Power Supply Voltage (V)
DC12-24 Ripple(p-p) Less than 10%
Material (case)
Brass nickel plated
Diagnostic Ability Delay
0.3 - 1s
Self-diagnosis Output
Leakage Current (mA)
less than 0.8
Material (detection surface)
PBT (poly butylene terephthalate)
Cord Length (m)
The positioning of dies. Detects passing of palette. Detects when product is full.
Detection Object
Magnetic metals (detection distance will be reduced for non magnetic metals))
Protection Circuit
Surge absorption, load short circuit protection (control output and diagnostic output)
Ambient Humidity (% RH)
During operation, storage: 35-95 (However, no freezing or condensation)
Control Output
Opening-and-closing capacity: 3-100 mA Residual voltage: 3 V or less (at the time of load current 100 mA, cord length 2m)
Tightening nut: brass nickel plating Toothed l washer: steel, galvanised
Ambient Temperature (Degree C)
During operation: -25 to +70, during storage: -40 to +85 (however, no freezing or condensation)
DC 2-wire type, polarized
Protection Structure
IEC standard IP67
Standard PVC cord (oil resistant)
Outer Diameter
Pillar type (with screw)
Differential Movement
less than 10% of detection distance
Instruction manual
Detection Distance (mm)
Standard Detective Object (mm)
Iron 30x30x1
Connection Method
Cord pull out type
Setting Distance (mm)
0 - 11.2
Operating Mode (when approaching objects detected)
Voltage Influence
Rated supply voltage +/-15% within range, during rated power supply voltage, detection distance within +/-1%
Effect of Temperature
With a temperature range between -25 to +70deg C, the sensing range is within +/-10% when 23deg C
Withstand Voltage
AC1000V 50/60Hz 1min, Between charging bundle and case
Insulation Resistance (Mohm)
More than 50 (on DC500V mega) between charging bundle and case
Impact Resistance
1000m/s2 X, Y, Z 10 times each direction
Vibration Resistance
10 to 55Hz multiple widths 1.5mm X, Y, and Z 2h for each direction
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Check of parts missing parts
From Japan
On 2017-03-02 09:45:03
There is no problem as a product, but the detection distance is insufficient and I repurchased it to the upper sensor.
This review is about item#6862055.
Machine maintenance
From Japan
On 2016-08-21 10:48:26
There is no problem with the product. It is saved to be shipped the day.
This review is about item#35099836.
For cargo crane (Unic car) storage forget alarm device.
From Japan
On 2010-06-09 09:15:19
Manufacturer's genuine product (Tadano) Because it is comparable and the price is cheap (wiring required wiring), it is also best for repair after TADANO TM-ZR machine.
This review is about item#06862125.
Maintenance inspection and repair of multi-level parking lot
From Japan
On 2009-08-20 14:49:55
When installing, the length of the screw part becomes longer than before, and it can now be easily set by attaching the main body without severity setting of the attacker side to detect. By the way, I can use it for alternative products with other companies, I think that there is no backlash after installation and reliability is high. On the contrary, when you can keep in touch with existing lengths, it was too long to use in some cases. (It can not be installed unless the wiring side is broken into an L shape)
This review is about item#06862055.