Buy more than* S$200* and get FREE SHIPPING

  • Cylindrical Proximity Sensor, Type, Code / Ac 2-Wire DrawerE2E
  • Cylindrical Proximity Sensor, Type, Code / Ac 2-Wire DrawerE2E
  • Cylindrical Proximity Sensor, Type, Code / Ac 2-Wire DrawerE2E

Cylindrical Proximity Sensor, Type, Code / Ac 2-Wire DrawerE2E E2E-X5Y1 2M

4.00 (2)
E2E-X5Y1 2M
Package Qty.
Ship pack of
109.99 SGD
In stock
Now we ship to...
...see all
Item Feature
This product is manufactured in Japanese standards. Please check the specification before you order., When used with AC24V please use in the ambient temperature range-25 degree C or more. If you used the M18, M30 type 70 to 85 degree C operating temperature use control outputs (open space) in the range of 5 to 200 mA.
Maximum Ink Ejecting Frequency (Hz)
Protection Structure
IEC standard IP67
Standard Detective Object (mm)
Iron 18x18x1
Connection Method
Cord pull out type
Operating Mode
Setting Distance (mm)
0 - 4
Material (detection surface)
PBT (poly butylene telephthalate)
Weight (g)
About 130 (packed condition)
Control Output
Opening-and-closing capacity: 5-300 mA
Power Supply Voltage (V)
AC24 - 240 50/60Hz
Material (case)
Brass nickel plated
Outer Diameter
Pillar type (with screw)
Voltage Influence
Rated supply voltage +/-15% within range, during rated power supply voltage, detection distance within +/-1%
Withstand Voltage
AC4000V 50/60Hz 1min, Between charging bundle and case
Effect of Temperature
At + 23 degree c within the temperature range of-40 to + 85 degree c when the sensing range +/- 15% or less At + 23 degree c within the temperature range of-25 to + 75 degree c when the sensing range +/- 10% or less
Tightening nut: brass nickel plating Toothed l washer: steel, galvanised
Vibration Resistance
10 to 55Hz multiple widths 1.5mm X, Y, and Z 2h for each direction
Leakage Current (mA)
1.7 or less
Protection Circuit
Surge absorption
Instruction manual
Differential Movement
less than 10% of detection distance
Cord Length (m)
Power Supply Type
Alternating-current 2-wire system
Compatible Standard
Operating Mode (when approaching objects detected)
Working Voltage Range (V)
AC20 - 264
Operation Indicator
Self-diagnosis Output
Detection Distance (mm)
Ambient Temperature (Degree C)
During operation when saving:-40 to +85 (However, no dropwise condensation)
Detection Object
Magnetic metals (detection distance will be reduced for non magnetic metals))
Ambient Humidity (% RH)
During operation and storage: 35-95 (however It does not become wet with dew)
Insulation Resistance (Mohm)
More than 50 (on DC500V mega) between charging bundle and case
Impact Resistance
1000m/s2 X, Y, Z 10 times each direction
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
It is attached to the automatic machine of the spot welding.
From Japan
On 2016-10-31 17:06:19
I bought it as stock. The tip is easy to break.
This review is about item#35099872.
Electric remote control for obstacles
From Japan
On 2014-07-09 21:29:08
I'm very satisfied because the arrival is soon after ordering.
This review is about item#35099897.