Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Cynlindrical Proximity Sensor, Direct Current 3 Line Type / Pull-Out Type CordE2E

Cynlindrical Proximity Sensor, Direct Current 3 Line Type / Pull-Out Type CordE2E E2E-X10ME1 2M

5.00 (3)
Item.#
06896705
Mfr.#
E2E-X10ME1 2M
Package Qty.
1PC
Ship pack of
1
82.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Self-diagnosis Output
x
Power Supply Voltage (V)
DC12-24 Ripple(p-p) Less than 10%
Material (case)
Brass nickel plated
Detection Distance (mm)
10+/-10%
Standard Detective Object (mm)
Iron 30x30x1
Connection Method
Cord pull out type
Cord Length (m)
2
Material (detection surface)
PBT (poly butylene terephthalate)
Protection Structure
IEC standard IP67
Type
Non-shielded
Insulation Resistance (Mohm)
More than 50 (on DC500V mega) between charging bundle and case
Effect of Temperature
-40 to +85deg C inside temperature range within +/-15% of detection distance at time of 23deg C With a temperature range between -25 to +70deg C, the sensing range is within +/-10% when 23deg C
Impact Resistance
1000m/s2 X, Y, Z 10 times each direction
Vibration Resistance
10 to 55Hz multiple widths 1.5mm X, Y, and Z 2h for each direction
Detection Object
Magnetic metals (detection distance will be reduced for non magnetic metals))
Protection Circuit
Opposite connection protection, surge absorption and load short circuit protection
Withstand Voltage
AC1000V 50/60Hz 1min, Between charging bundle and case
Accessories
Instruction manual
Shape
Pillar type (with screw)
Operating Mode (when approaching objects detected)
NO
Working Voltage Range (V)
DC10 - 40
Outer Diameter
M18
Setting Distance (mm)
0 - 8
Maximum Ink Ejecting Frequency (kHz)
0.2
Differential Movement
less than 10% of detection distance
Code
Standard PVC cord (oil resistant)
Consumption Electric Current (mA)
less than 13
Operation Indicator
Red
Output
Direct current 3 line type NPN collector load in built output
Control Output
Opening-and-closing capacity: Less than 200mA Residual voltage: less than 2 V (at the time of load current 100 mA, cord length 2m)
Material
Tightening nut: brass nickel plating Toothed l washer: steel, galvanised
Voltage Influence
Rated supply voltage +/-15% within range, during rated power supply voltage, detection distance within +/-1%
Purpose
The positioning of dies. Detects passing of palette. Detects when product is full.
Ambient Humidity (% RH)
During operation, storage: 35-95 (However, no freezing or condensation)
Ambient Temperature (Degree C)
During operation: during storage: -40 to +85 (However, no dropwise condensation)
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Adjustment of engine injection timing
5
From Japan
On 2016-10-26 16:50:11
Even if it was damaged by an accident, it functioned properly as a sensor.
This review is about item#02087836.
Sensor for upper and lower unit
5
From Japan
On 2016-08-10 16:23:04
Satisfied with the stability and reliability of Omron products
This review is about item#6862082.
Maintenance change
5
From Japan
On 2016-08-10 06:12:49
I am trusted because it is a Japanese manufacturer.
This review is about item#6862091.