Buy more than* S$200* and get FREE SHIPPING

  • Cynlindrical Proximity Sensor, Direct Current 3 Line Type / Pull-Out Type CordE2E

Cynlindrical Proximity Sensor, Direct Current 3 Line Type / Pull-Out Type CordE2E E2E-X2E2 2M

5.00 (3)
Item.#
06896714
Mfr.#
E2E-X2E2 2M
Package Qty.
1PC
Ship pack of
1
85.10 SGD
ADD TO CART
Shipped after 2017-12-18
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Material (case)
Nickel-plated brass
Detection Distance (mm)
2+/-10%
Standard Detective Object (mm)
Iron 12 x 12 x 1
Connection Method
Code drawer type
Cord Length (m)
2
Material (detection surface)
PBT (polybutylene terephthalate)
Protection Structure
IEC standard IP67
Type
Helmet Shield
Shape
Cylindrical (threaded)
Power Supply Voltage (V)
DC12 to 24 ripple (p-p) 10% or less
Vibration Resistance
10 to 55Hz multiple width 1.5mm X, Y, Z each direction 2h
Detection Object
(Detection distance may be reduced to a non-magnetic metal.) Magnetic metal
Protection Circuit
Reverse connection protection, surge absorber, load short-circuit protection
Withstand Voltage
Case between the 50 / 60Hz 1min whole charging part AC1000V
Insulation Resistance (Mohm)
Case between whole charging part (at DC500V mega) more than 50
Effect of Temperature
Within +/- 10% of the detection distance of 23 deg C time within a temperature range of -25 to + 70 deg C 15% within +/- detection distance of 23 deg C time within a temperature range of -40 to + 85 deg C
Impact Resistance
10 times 1000m / s 2 X, Y, Z each direction
Accessories
Instruction Manual
Working Voltage Range (V)
DC10 to 40
Outer Diameter
M12
Setting Distance (mm)
0 to 1.6
Maximum Ink Ejecting Frequency (kHz)
1.5
Differential Movement
Less than 10% of the detection distance
Code
PVC standard code (oil)
Consumption Electric Current (mA)
13 or less
Operation Indicator
Red color
Self-diagnosis Output
x
Operating Mode (when approaching objects detected)
NC
Voltage Influence
15% within the rated supply voltage +/-, rated supply voltage at the time, within +/- 1% of the detection distance
Purpose
The positioning of dies.
Detects passing of palette.
Detects when product is full.
Ambient Humidity (% RH)
Operating and storage: 35-95 (icing, with no condensation)
Ambient Temperature (Degree C)
Operation time,retention time:-40 to +85(No condensation, No freezing)
Output
DC 3-wire NPN collector load built-in output
Control Output
(Load current 100mA, 2m when code length) 2V following: switching capacity: 200mA or less residual voltage
Material
Tightening nut: brass nickel plated toothed washer: iron galvanized
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Adjustment of engine injection timing
5
From Japan
On 2016-10-26 16:50:11
Even if it was damaged by an accident, it functioned properly as a sensor.
This review is about item#02087836.
Sensor for upper and lower unit
5
From Japan
On 2016-08-10 16:23:04
Satisfied with the stability and reliability of Omron products
This review is about item#6862082.
Maintenance change
5
From Japan
On 2016-08-10 06:12:49
I am trusted because it is a Japanese manufacturer.
This review is about item#6862091.