Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Cynlindrical Proximity Sensor, Direct Current 2 Line Type / Pull-Out Cord TypeE2E

Cynlindrical Proximity Sensor, Direct Current 2 Line Type / Pull-Out Cord TypeE2E E2E-X3D1S 2M

4.75 (4)
Item.#
06896732
Mfr.#
E2E-X3D1S 2M
Package Qty.
1PC
Ship pack of
1
109.99 SGD
ADD TO CART
Shipped after 2018-06-22
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Output
DC 2-wire polar
Protection Structure
IEC standard IP67
Code
PVC standard code (oil)
Outer Diameter
M12
Power Supply Voltage (V)
DC12 to 24 ripple (p-p) 10% or less
Material (case)
Nickel-plated brass
Diagnostic Ability Delay
0.3 to 1s
Standard Detective Object (mm)
Iron 12 x 12 x 1
Connection Method
Code drawer type
Setting Distance (mm)
0 to 2.4
Ambient Temperature (Degree C)
Operation time:-25 to +70,Reserving time:-40 to +85(No condensation, No freezing)
Voltage Influence
15% within the rated supply voltage +/-, rated supply voltage at the time, within +/- 1% of the detection distance
Effect of Temperature
Within +/- 10% of the detection distance of 23 deg C time within a temperature range of -25 to + 70 deg C
Withstand Voltage
Case between the 50 / 60Hz 1min whole charging part AC1000V
Insulation Resistance (Mohm)
Case between whole charging part (at DC500V mega) more than 50
Impact Resistance
10 times 1000m / s 2 X, Y, Z each direction
Vibration Resistance
10 to 55Hz multiple width 1.5mm X, Y, Z each direction 2h
Operating Mode (when approaching objects detected)
NO
Working Voltage Range (V)
DC10 to 30
Operation Indicator
Red (Table setting show: green)
Type
Helmet Shield
Maximum Ink Ejecting Frequency (kHz)
1
Differential Movement
Less than 10% of the detection distance
Accessories
Instruction Manual
Detection Distance (mm)
3+/-10%
Leakage Current (mA)
0.8 or less
Material (detection surface)
PBT (polybutylene terephthalate)
Cord Length (m)
2
Purpose
The positioning of dies. Detects passing of palette. Detects when product is full.
Detection Object
(Detection distance may be reduced to a non-magnetic metal.) Magnetic metal
Protection Circuit
(Control output, both diagnostic output) surge absorption, load short-circuit protection
Ambient Humidity (% RH)
Operating and storage: 35-95 (icing, with no condensation)
Control Output
(Load current 100mA, 2m when code length) 3V following: switching capacity: 3 to 100mA, diagnostic output 50mA residual voltage
Material
Tightening nut: brass nickel plated toothed washer: iron galvanized
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Check of parts missing parts
4
From Japan
On 2017-03-02 09:45:03
There is no problem as a product, but the detection distance is insufficient and I repurchased it to the upper sensor.
This review is about item#6862055.
Machine maintenance
5
From Japan
On 2016-08-21 10:48:26
There is no problem with the product. It is saved to be shipped the day.
This review is about item#35099836.
For cargo crane (Unic car) storage forget alarm device.
5
From Japan
On 2010-06-09 09:15:19
Manufacturer's genuine product (Tadano) Because it is comparable and the price is cheap (wiring required wiring), it is also best for repair after TADANO TM-ZR machine.
This review is about item#06862125.
Maintenance inspection and repair of multi-level parking lot
5
From Japan
On 2009-08-20 14:49:55
When installing, the length of the screw part becomes longer than before, and it can now be easily set by attaching the main body without severity setting of the attacker side to detect. By the way, I can use it for alternative products with other companies, I think that there is no backlash after installation and reliability is high. On the contrary, when you can keep in touch with existing lengths, it was too long to use in some cases. (It can not be installed unless the wiring side is broken into an L shape)
This review is about item#06862055.