Buy more than* S$200* and get FREE SHIPPING

  • Cynlindrical Proximity Sensor, Direct Current 3 Line Type / Pull-Out Type CordE2E

Cynlindrical Proximity Sensor, Direct Current 3 Line Type / Pull-Out Type CordE2E E2E-X5E2 2M

5.00 (3)
E2E-X5E2 2M
Package Qty.
Ship pack of
83.99 SGD
In stock
Now we ship to...
...see all
Item Feature
This product is manufactured in Japanese standards. Please check the specification before you order.
Connection Method
Code drawer type
Cord Length (m)
Material (detection surface)
PBT (polybutylene terephthalate)
Protection Structure
IEC standard IP67
Helmet Shield
Self-diagnosis Output
Operating Mode (when approaching objects detected)
Working Voltage Range (V)
DC10 to 40
Outer Diameter
Setting Distance (mm)
0 to 4
Withstand Voltage
Case between the 50 / 60Hz 1min whole charging part AC1000V
Insulation Resistance (Mohm)
Case between whole charging part (at DC500V mega) more than 50
Effect of Temperature
Within +/- 10% of the detection distance of 23 deg C time within a temperature range of -25 to + 70 deg C 15% within +/- detection distance of 23 deg C time within a temperature range of -40 to + 85 deg C
Impact Resistance
10 times 1000m / s 2 X, Y, Z each direction
Vibration Resistance
10 to 55Hz multiple width 1.5mm X, Y, Z each direction 2h
Detection Object
(Detection distance may be reduced to a non-magnetic metal.) Magnetic metal
Protection Circuit
Reverse connection protection, surge absorber, load short-circuit protection
Instruction Manual
Maximum Ink Ejecting Frequency (kHz)
Differential Movement
Less than 10% of the detection distance
PVC standard code (oil)
Consumption Electric Current (mA)
13 or less
Operation Indicator
Red color
Power Supply Voltage (V)
DC12 to 24 ripple (p-p) 10% or less
Material (case)
Nickel-plated brass
Detection Distance (mm)
Standard Detective Object (mm)
Iron 18 x 18 x 1
Ambient Humidity (% RH)
Operating and storage: 35-95 (icing, with no condensation)
Ambient Temperature (Degree C)
Operation time,retention time:-40 to +85(No condensation, No freezing)
DC 3-wire PNP collector load built-in output
Control Output
(Load current 100mA, 2m when code length) 2V following: switching capacity: 200mA or less residual voltage
Tightening nut: brass nickel plated toothed washer: iron galvanized
Voltage Influence
15% within the rated supply voltage +/-, rated supply voltage at the time, within +/- 1% of the detection distance
The positioning of dies. Detects passing of palette. Detects when product is full.
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Adjustment of engine injection timing
From Japan
On 2016-10-26 16:50:11
Even if it was damaged by an accident, it functioned properly as a sensor.
This review is about item#02087836.
Sensor for upper and lower unit
From Japan
On 2016-08-10 16:23:04
Satisfied with the stability and reliability of Omron products
This review is about item#6862082.
Maintenance change
From Japan
On 2016-08-10 06:12:49
I am trusted because it is a Japanese manufacturer.
This review is about item#6862091.