Buy more than* S$200* and get FREE SHIPPING

  • Solid-State Timer H3CR-H

Solid-State Timer H3CR-H H3CR-H8L AC200-240 S

5.00 (1)
Item.#
06896766
Mfr.#
H3CR-H8L AC200-240 S
Package Qty.
1PC
Ship pack of
1
109.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., When power source closing time, it is under 2s, sometimes it does not work, please be sure to throw the power source above stipulated time.Under cycle period 3s please do not use.it may Cause of abnormal heat generation damage by fire
Timer Starting Opreration Voltage
less than 30% of Supply voltage
Operating Temperature Range (deg C)
-10-+55 (however, don't freeze)
Form
H3CR-H8L (S-SERIES)
Storage Temperature Range (degree c)
-25 to 65 (but, Do not freeze)
Weight (g)
About 120
Type
off delay timer
Allowable Voltage Range
85 to 110% of power supply voltage
Opreration Method
Instant action
Pin Type
8
Time Specification
0.05 - 12s
Insulation Resistance (Mohm)
100 or more (for DC500V meggers)
Series
S series
Noise Immunity
Square wave noise by noise simulator (pulse width of 100ns/1micros rise 1ns) +/-1.5kV
Non-Voltage Input
less than 1kohm impedance at the time of electrical short circuit recovery voltage less than 1v at the time of electrical short circuit more than impedance 500kohm When opening
Set Error
+/-5% (rate over maximum scale) less than +/-50ms
Impact Resistance (Malfunction)
98 m / s2 6 direction every 3 times
Vibration Resistance (malfunction)
10 To 55Hz single amplitude of 0.5mm 3-direction each 10min
Power Consumption
About 0.35VA/0.3 (at the time of AC240V)
Compatible Safety Standards
UL508, CSA C22.2No.14, NK, LR acquired, EN61812-1, IEC60664-1 4kV/2 compatible
Lifespan
Mechanical: more than 10 million times (no load and opening and closing frequency 1200 /h) Electrical: more than 20 million times (AC250V, 5A, resistance load, opening and closing frequency of 1200 times per hour)
Operating Time Variation
+/-0.2% (rate over the maximum scale) (less than +/-0.2%+/-10ms at 0.6, 1.2s range )
Ambient Humidity
35 to 85%
Protection Structure
IP40 (panel surface)
Power Supply Voltage (V)
AC200 - 240
Force reset
Not available
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
48x93x48
Input Method
-
Output Type
Relay 2c
Installation Method
implant attachment / surface attachment
Forced reset cycle period
more than 3s
Time-up Repetition Cycle
more than 3s
Reset Method
Return period:
Power-on Time
more than 0.1 s
Setting Time
Scale figures: (time unit) 0.6:0.05-0.6 seconds,-1:0.12 1.2 seconds, 6 seconds 6:0.6, 12:1.2-12 seconds
Control Output
Contact output: AC250V/DC30V 5A Resistance load (cosphi=1) minimum application load: DC5V 10mA (P level, reference value)
EMC Standard
EMI: EN61812-1, radiated interference field strength: EN55011 Group1 class A, noise Terminal voltage: EN55011 Group1 class A, EMS: EN61812-1, electrostatic discharge immunity: IEC61000-4-2, field-strength immunity: IEC61000-4-3, conductive noise immunity: IEC61000-4-6, Burst noise immunity: IEC61000-4-4, surge immunity: IEC61000-4-5
Impact Resistance
980m/s2 6 directions 3 times each
Vibration Resistance
10 Hz strip 55-3 mm single amplitude 0.75 directions, each 3 hour
Voltage Influence
+/-0.2% (rate over the maximum scale) (less than +/-0.2%+/-10ms at 0.6, 1.2s range )
Electrostatic Yield Strength
8kv (malfunction), 15 kV (breakdown)
Impulse Voltage(V)
3 kV (between power supply terminals) "Between 4.5k / conductive part terminal, and the exposed non charging metal part"
Withstand Voltage
AC2000V 50/60Hz 1min (between live part metal and non charge metal section) AC2000V 50/60Hz 1min (between control output and operation circuit) AC2000V 50/60Hz 1min (between different pole contact points) AC2000V 50/60Hz 1min (between a non- continuous connection points)
Effect of Temperature
+/-1% (rate over the maximum scale) (less than +/-1%+/-10ms at 0.6, 1.2s range )