Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Solid-State Timer H3Y-2, Ac Power Source
  • Solid-State Timer H3Y-2, Ac Power Source
  • Solid-State Timer H3Y-2, Ac Power Source

Solid-State Timer H3Y-2, Ac Power Source H3Y-2 AC100-120 30S

4.56 (18)
Item.#
06896775
Mfr.#
H3Y-2 AC100-120 30S
Package Qty.
1PC
Ship pack of
1
54.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Insulation Resistance (Mohm)
100 or more (for DC500V meggers)
Protection Structure
IP40
Form
H3Y-2
Power Supply Voltage (V)
AC100 - 120
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
less than 21.5 x 63 x less than 28
Opreration Method
Limited-time operation
Voltage Influence
less than +/-2% (with full-scale time)
Number of Pins
8
Reset Method
Self recovery
Specification
Fixed time range
Compatible Safety Standards
UL508, CSA C22.2No.14, LR get, EN61812-1, IEC60664-1 2.5 kV / 2
Terminal Shape
Plug-in (surface attachment)
Control Output
AC250V 5A resistance load (cosphi =1), the smallest application load: DC5V 1mA (P level, reference value)
EMC Standard
EMI:EN61812-1 Radiated interference field strength: EN55011 Group1 class A Noise Terminal voltage: EN55011 Group1 class A EMS:EN61812-1 Electrostatic discharge immunity: IEC61000-4-2 8kV air Electric field strength of immunity (AM modulatio
Vibration Resistance (malfunction)
10 To 55Hz single amplitude of 0.5mm 3-direction each 10min
Impact Resistance
1000 m/s2 6 way each 3 times
Impulse Voltage(V)
Power terminal spacing: 3k Between conductive part terminal and an exposed non charge metal section:4.5k
Withstand Voltage
AC2000V 50/60Hz 1 min The conductive part terminal between the non charge metal sections which are exposed (However the terminal screw is excluded) Between operation power circuit and control output Between heteropolar contact point AC1000V50/60 Hz 1 min Between the non-contiguous contacts
Effect of Temperature
less than +/-2% (Percentage of the maximum scale value)
Time Limit Contact
2c
Operating Mode
Power-on delay
Storage Temperature (DegreeC)
-25 to 65 (however, no freezing)
Ambient Humidity
35 - 85%
Weight (g)
About 50
Electrostatic Yield Strength
4kV (malfunction), 8kV (breakage)
Operating Time Variation
less than +/-1% (with full-scale time)
Release Voltage
10 or more% of the supply voltage
Maximum Time Scale
30s
Time Specification
1.0s - 30s
Operating Ambient Temperature (deg C)
-10 to 50 (however, no freezing)
Noise Immunity
Square wave noise by noise simulator (pulse width of 100ns/1micros rise 1ns) +/-1.5kV
Recovery Time
less than 0.1s (including recovery on the way)
Set Error
less than +/-10% +/-50ms (with full-scale time)
Impact Resistance (Malfunction)
100 m/s2 6 direction each3 times
Allowable Voltage Range(V)
85 to 110% of power supply voltage Continuous use at 50degreeC temperature range uses 90 to 110% of the supply voltage
Power Consumption
at the time of AC120V 60Hz During relay OFF: about 1VA/0.6W During relay ON: 1.8VA/1.6W
Vibration Resistance
10 to 55Hz single amplitude 0.75mm each 1h 3-way
Lifespan
Mechanical: more than 10 million times (no load, switching frequency of 1800 times/h) Electrical: more than 500,000 (AC250V 3A resistance load switching frequency 1800 times/h) at room temperature
Customer Reviews
5 star 13
4 star 2
3 star 3
2 star 0
1 star 0
Review Rating: 4.56
18 Customer Reviews
The reviews are automatic translation.
Conveyor timer off
4
From Japan
On 2018-06-14 18:25:59
Timer character is difficult to see if it is a little bigger size
This review is about item#2088877.
Equipment in the factory
5
From Japan
On 2017-03-03 14:38:42
Purchased as a replacement part. It was good as it arrived without placing much time.
This review is about item#2089062.
Repair of air conditioning equipment
5
From Japan
On 2016-06-27 16:20:26
Unmistakably manufacturer genuine products. I have been using it since last year. (3rd)
This review is about item#02089096.
Machine control
3
From Japan
On 2016-03-09 13:11:24
The price is usually cheaper at wholesalers to buy, the delivery date is faster. Which one is taken?
This review is about item#02089123.
Time adjustment timer of dehydrator
5
From Japan
On 2015-11-02 13:53:19
It is good.
This review is about item#02089096.
To counter rush current of power supply.
5
From Japan
On 2015-03-09 13:06:38
Both accuracy and reliability were both very satisfying products.
This review is about item#02490275.
Machine maintenance
5
From Japan
On 2014-06-17 17:18:30
It became necessary suddenly, so it was saved on arrival the next day.
This review is about item#06896775.
Electric control panel
5
From Japan
On 2014-02-20 15:43:40
Purchased due to broken parts of the same specification. Immediately, the exchange was carried out and now it is operating normally. It arrived early and it was saved.
This review is about item#02089123.
Control of equipment
3
From Japan
On 2013-12-13 10:40:06
I purchased it as a repair part of equipment. Since it is the same as existing parts, we do not know whether goods are good or bad, but the Omron brand has a sense of security. Monotaro san's correspondence is still certain.
This review is about item#02490336.
For indoor wiring
5
From Japan
On 2013-03-13 13:39:59
It is as planned.
This review is about item#02490302.