Buy more than* S$200* and get FREE SHIPPING

  • Magnetic Holder Base
  • Magnetic Holder Base
  • Magnetic Holder Base
  • Magnetic Holder Base

Magnetic Holder Base MB-PG

3.50 (8)
Item.#
06897432
Mfr.#
MB-PG
Package Qty.
1PC
Ship pack of
1
76.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Magnet Dimensions (mm)
50x117x52
Mounting Screw Hole Size
M8x1.25
Adsorption Strength (N [kgf])
1500[150]
Weight (kg)
2.5
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 2
1 star 1
Review Rating: 3.50
8 Customer Reviews
The reviews are automatic translation.
When cutting the reflection sheet
5
From Japan
On 2016-09-02 08:02:13
Since the power of the magnet is also sufficient, it is safe to keep cutting operation. Cost performance is very good.
This review is about item#06897432.
Fixed
4
From Japan
On 2015-12-10 16:17:55
Durability is suitable for price
This review is about item#06897432.
Jig fixation
5
From Japan
On 2014-08-28 14:05:25
I feel that it is somewhat hard to switch between ON and OFF.
This review is about item#06897432.
Work abutting
2
From Japan
On 2013-12-20 19:42:17
I bought six pieces, but I have nothing to use right now. All the levers are disengaged, and they are using it somehow by turning with a tool. I think that it is better to reinforce the lever part or fundamentally change the structure.
For fixing the large gear during gear adjustment
2
From Japan
On 2012-06-06 12:28:08
Durability of on / off switching lever is not good. I bought eight previously, but there are things that can not be switched smoothly after use.
This review is about item#06897432.
Hold the material at the time of can making.
1
From Japan
On 2012-01-27 12:47:46
I bought two, but before switching on both of them, the ON / OFF switching lever of the magnet was broken and disconnected. It seems to be a resin molded part, but is not part molding defective?
This review is about item#06897432.
Temporary fixation of guide rail at shutter mounting · right angle
4
From Japan
On 2011-10-28 20:54:12
It is already strong one rank magnetic force, I think that there is a big thing.
This review is about item#06897432.
It is used for assembly at the time of manufacturing steel frame products.
5
From Japan
On 2011-06-17 14:45:50
I wanted a product with strong magnetic force, so I bought the product. As expected, the assembly work progressed smoothly.
This review is about item#06897432.