Buy more than* S$200* and get FREE SHIPPING

  • Magnetic Holder Base
  • Magnetic Holder Base
  • Magnetic Holder Base

Magnetic Holder Base MB-PR

4.02 (94)
Item.#
06897441
Mfr.#
MB-PR
Package Qty.
1PC
Ship pack of
1
38.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Adsorption Strength (N [kgf])
1000[100]
Weight (kg)
1.3
Magnet Dimensions (mm)
50x73x55
Mounting Screw Hole Size
M8 x1.25
Magnet Dimension (Width x Depth x Height) (mm)
50x73x55
Customer Reviews
5 star 46
4 star 22
3 star 11
2 star 12
1 star 3
Review Rating: 4.02
94 Customer Reviews
The reviews are automatic translation.
Balance weight of the astronomical telescope
2
From Japan
On 2018-04-04 15:08:38
Purchased in addition to two small magnet holders. The magnetic force of the small magnet holder was sufficient, but it is weak here. Hanging may fall outdoors.
This review is about item#6746747.
Used for fixing the guide during signboard assembly
4
From Japan
On 2018-02-28 21:03:55
Although it is used for fixing the signboard assembly guide, it has been easy to move and fine adjust, and it is useful even in the field.
This review is about item#6746747.
When fixing non-hand-held material to machine
5
From Japan
On 2018-01-17 14:55:18
I am saved because I was able to fully support the work for the price. It would be great if you could order size
This review is about item#6746747.
Piping assembly work
4
From Japan
On 2018-01-12 18:24:27
It is cheap but it was very helpful as it can be used as it is.
This review is about item#06746747.
Fixation of steel
2
From Japan
On 2017-12-14 19:48:55
We purchased 4 pieces for welding material fixing, but none of them are perpendicular
This review is about item#6897441.
Fixation of jig
5
From Japan
On 2017-11-17 15:35:23
Although it is made in China, COSPA is good. I am using it to fix the jig of the drill board but it is comfortable to fix securely. Just in the box is written MADE IN P.R.C. Why is not it described as MADE IN China? It will not change the quality either.
This review is about item#06746747.
For size setting in woodworking machine elevator
4
From Japan
On 2017-10-22 23:43:30
I am satisfied with sufficient holding power, and it is desirable to make it smaller in my application.
This review is about item#6897441.
Fastening the vice with a drilling machine
3
From Japan
On 2017-10-12 14:59:36
Compared to Shinwa's magnet stand, the On-Off handle was hard. But it is cheap so OK.
This review is about item#6746747.
Used for work lamp stand
5
From Japan
On 2017-10-02 08:59:08
I think this price is cheap as normal, the magnetic force is not weak
This review is about item#06897457.
Working standard
4
From Japan
On 2017-09-16 07:53:59
Magnetic force is sufficient. I would like to use it quickly, please tell me the pillar for this magnet base.