Buy more than* S$200* and get FREE SHIPPING

  • Magnetic Holder Base
  • Magnetic Holder Base
  • Magnetic Holder Base

Magnetic Holder Base MB-PL

4.03 (80)
Item.#
06897457
Mfr.#
MB-PL
Package Qty.
1PC
Ship pack of
1
64.38 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Magnet Dimensions (mm)
50x117x55
Mounting Screw Hole Size
M10 x1.25
Magnet Dimension (Width x Depth x Height) (mm)
50x117x55
Adsorption Strength (N [kgf])
1300[130]
Weight (kg)
2
Customer Reviews
5 star 41
4 star 16
3 star 10
2 star 10
1 star 3
Review Rating: 4.03
80 Customer Reviews
The reviews are automatic translation.
When cutting aluminum structural materials
5
From Japan
On 2017-06-25 19:23:24
When cutting aluminum material, it is used as an aid to reduce the size of sizing and clamping. The price is also cheap, the magnetic force is powerful and it is convenient to use conveniently.
This review is about item#6746747.
Fastening of steel during welding
5
From Japan
On 2017-06-17 07:57:52
There is a switch ON · OFF and it is easy to use. As it is, right angle also comes out so adjustment is easy.
This review is about item#06746747.
For sensor positioning
5
From Japan
On 2017-03-29 15:12:14
I am using it when installing a sensor to remove it. Although I am using several pieces, I am useful because it can be removed completely by on / off.
This review is about item#6746747.
Milling, striking
4
From Japan
On 2017-03-17 17:50:22
I'd like to install the main post, but I do not know the corresponding model number, so I would like to write it clearly. The goods are firmly divided. Whether dropping is bad is to be dropped.
This review is about item#6897457.
Ironworking work
5
From Japan
On 2017-03-11 17:48:47
I did not expect it because the price is expensive, but you can use it at all with unexpected magnetic force. I think that it is quite a profitable item.
This review is about item#6746747.
Temporary fixation on top of classic for iron's Teslie temporary assembly
2
From Japan
On 2017-03-03 09:59:21
The contents of the magnet are missing and the switch can not be turned off. I want you to have durability
This review is about item#6897457.
Fixing the ruler etc.
5
From Japan
On 2016-12-12 14:49:04
I am fully satisfied with the function. Just the weight was too heavy.
This review is about item#6897457.
Attach the laser beam
5
From Japan
On 2016-10-23 10:39:59
I purchased it two years ago and use it like everyday, I attach a laser beam with bolt to the 8 m hole (about 800 g) Because it is 300 th thing so I can not drop it basically, even on the surface of the water or muddy water I use it with confidence. Although there are feeling of use, deterioration etc. for appearance etc, we do not feel trouble such as magnetic force yet.
This review is about item#6897441.
Supports material during processing
4
From Japan
On 2016-10-14 17:37:30
It is troubled because grease is hidden when shipping and packing. Although it operates without problems, I feel it is not durable and it will be quick to break. The way it breaks is that the lever gets caught in the end and it is in a state where it will not move at last. I want you to review the structure and material.
This review is about item#6746747.
Metal Processing
2
From Japan
On 2016-09-05 00:08:23
When the ON / OFF lever is dropped it breaks easily and it can not be used. I want you to sell only the lever. Conversely, it becomes high shopping.