Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Magnetic Base, Dg1030
  • Magnetic Base, Dg1030
  • Magnetic Base, Dg1030
  • Magnetic Base, Dg1030

Magnetic Base, Dg1030 DG1030

2.68 (19)
Item.#
06897475
Mfr.#
DG1030
Package Qty.
1PC
Ship pack of
1
89.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Working Angle (Degree)
150
Adsorption Strength (N [kgf])
800[80]
Principal Post (mm)
280
Weight (kg)
1.3
Magnet Dimensions (mm)
50x58x55
Principal Post Mounting Screw-Based Side (mm)
M8x1.25
Dial Gauge Mounting Hole (mm)
8/6
Customer Reviews
5 star 3
4 star 4
3 star 4
2 star 0
1 star 8
Review Rating: 2.68
19 Customer Reviews
The reviews are automatic translation.
Centering of inspection and machining, confirmation of deflection
5
From Japan
On 2017-10-27 10:49:01
It is very easy to use and it helps to shorten working time.
This review is about item#6897475.
Centering of lathes
3
From Japan
On 2017-08-15 19:50:01
The price is reasonable. I feel a little clamping force is weak, but it is enough on me because it is used less frequently.
This review is about item#6897475.
Maintaining the Dial Gauge
4
From Japan
On 2017-05-02 10:56:38
Although the magnet is somewhat weak, it could be used for the price.
This review is about item#06897475.
I am using it for macro photography of the welded part
5
From Japan
On 2017-04-19 19:26:54
In order to photograph the shape etc. of the welding member, the camera is mounted and the macro shooting is carried out. It is very convenient.
This review is about item#6897475.
Adjustment check of rotary part
1
From Japan
On 2016-07-17 08:03:11
The adjustment screw is idle, it is useless with initial failure, there is only product exchange
This review is about item#06897475.
Cutting
3
From Japan
On 2015-10-26 20:55:55
Since the screw of the joint part of the pedestal and the arm rotates, it wants double nut
This review is about item#06897475.
Vertical
1
From Japan
On 2015-09-01 17:25:29
There are also some of the following, but the root can not be put out vertically with a pick at all. How do you use it? Is it? Is it?
Centering and adjustment of lathes and machine assemblies
1
From Japan
On 2015-09-01 11:14:49
Even if locked, the arm is fine but it moves, but it is a device used for measurement of a few percent of the area, it is unreliable and does not become completely usable.
This review is about item#06897475.
Fixation of static eliminator
4
From Japan
On 2014-10-01 17:19:42
It is generally satisfactory. We need two, so we will order another one.
This review is about item#06897475.
Work piece core sashi
1
From Japan
On 2013-04-27 12:26:44
I got a comment before but I could not lock it and it did not become useless in the graffiti
This review is about item#06897475.