Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • LED Mini Stacking Signal Light LCE-A Series

LED Mini Stacking Signal Light LCE-A Series LCE-102A-Y

5.00 (2)
Item.#
06897502
Mfr.#
LCE-102A-Y
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Leader Wire Type
UL1007
Light Source
LED
Caution
Please install th external protection fuse to ensure security
Weight (kg)
0.52
Material
Glove: Resin
Type
LED signal lamp Compact Multilayer
Number of Steps
1
Standard
CE Marking, UL standard
Type
Lighting
Nominal Sectional Area (mm2)
0.3
Interface
Open collector
Outer Diameter (phi mm)
40
Color
Yellow
Leader Wire Length (mm)
1100
Rated Voltage (V)
AC/DC24
Power Consumption (W)
1.7
Protection Structure
IP54
Mounting Method
Pole Mounting
Height (mm)
158
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
It is used as an indicator light for the operation status (operation, preparation, stop) of the injection molding machine.
5
From Japan
On 2017-05-20 15:26:27
We use it for more than 100 molding machines. Although it was only red indicator light in the past, after switching to this product, the operation status is displayed in three colors of driving (green), preparing (yellow), stopping (red), making the situation easier to see. The price is cheap, it is useful.
This review is about item#6897545.
Electrical wiring
5
From Japan
On 2014-08-24 13:09:39
There is no problem with quality because it is a manufacturer item. The price is higher than via a trading company but it is saved because the delivery date is short. I am happy if the price is low with this, but it can not be helped.
This review is about item#06897536.