Buy more than* S$200* and get FREE SHIPPING

  • LED Mini Stacking Signal Light LCE-A Series
  • LED Mini Stacking Signal Light LCE-A Series
  • LED Mini Stacking Signal Light LCE-A Series

LED Mini Stacking Signal Light LCE-A Series LCE-302A-RYG

5.00 (1)
Item.#
06897545
Mfr.#
LCE-302A-RYG
Package Qty.
1PC
Ship pack of
1
84.65 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Leader Wire Type
UL1007
Light Source
LED
Caution
Please install th external protection fuse to ensure security
Height (mm)
228
Weight (kg)
0.58
Material
Glove: Resin
Type
LED signal lamp Compact Multilayer
TRUSCO Part Number
326-1697
Protection Structure
IP54
Mounting Method
Pole Mounting
Nominal Sectional Area (mm2)
0.3
Interface
Open collector
Outer Diameter (phi mm)
40
Type
Lighting
Color
Red, Yellow, Green
Leader Wire Length (mm)
1100
Rated Voltage (V)
AC/DC24
Power Consumption (W)
3.0
Number of Steps
3
Standard
CE Marking, UL standard
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Electrical wiring unit
5
From Japan
On 2014-08-24 13:09:39
The quality is not the problem for the manufacturer goods. Since the price is a short delivery time is higher than via trading company We survived. Now you happy if the price is cheaper, but I guess you can not be helped.
This review is about item#06897536.