Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • LED Compact Mulitlayer Signal Lamp Lce-Afb Series, With Buzzer
  • LED Compact Mulitlayer Signal Lamp Lce-Afb Series, With Buzzer
  • LED Compact Mulitlayer Signal Lamp Lce-Afb Series, With Buzzer

LED Compact Mulitlayer Signal Lamp Lce-Afb Series, With Buzzer LCE-402AFB-RYGB

4.00 (2)
Item.#
06897633
Mfr.#
LCE-402AFB-RYGB
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Leader Wire Type
UL1007
Light Source
LED
Protection Structure
IP54
Number of Steps
4
Mounting Method
Pole Mounting
Height (mm)
263
Color
Red,Yellow,Green,Blue
Weight (kg)
0.67
Material
Globe: Resin
Buzzer Sound
(Pipipipi sound, Pipipi sound) 2 sound electronic sound
Nominal Sectional Area (mm2)
0.3
Interface
Open collector
Outer Diameter (phi mm)
40
Power Consumption (W)
3.6
Standard
CE marking, UL standard
Type
Light / flash / buzzer
Number of Flashes (times/min.)
About60
Sound Pressure (dB/m)
70 to 85
Leader Wire Length (mm)
(1050 only brown line) 1100
Rated Voltage (V)
AC/DC24
Caution
Simultaneous input of external contacts of the lighting and blinking, the other columns may keep lighting state .Simultaneous input is prohibited. On each PC output unit is lit for an independent 2COM for lighting and blinking. Please always have the external protection fuse attached for safety.
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
It is used as a measure against problems of existing facilities.
3
From Japan
On 2016-03-14 19:38:32
Because it is just right height, it is used without discomfort when installed in equipment.
This review is about item#06897624.
For checking drive equipment
5
From Japan
On 2015-12-15 20:42:07
There is no problem as a product. It was a price higher than 1000 yen more than other companies, but the delivery date is about one week? Because it was short, we ordered other companies' orders and ordered. (Other company is one month delivery time) However, shipping delay notice arrived after 6 days from ordering, and I have to wait for more than one month. In addition, the delivery date was behind other companies, and I was extremely in trouble at work. There were no blanks for 6 days when delivery notice of shipment delay arrived if purchased by other companies. About this product, there is no purchase plan already here.
This review is about item#08533341.