Buy more than* S$200* and get FREE SHIPPING

  • Ultra Compact Electronic Sound Detector Bm
  • Ultra Compact Electronic Sound Detector Bm
  • Ultra Compact Electronic Sound Detector Bm

Ultra Compact Electronic Sound Detector Bm BM-202D

4.25 (4)
Item.#
06897685
Mfr.#
BM-202D
Package Qty.
1PC
Ship pack of
1
53.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Weight (kg)
0.1
Standard
CE Marking
2014 TRUSCO Published Page
1-2469
Contact Input Method
Power input method
External Contact Capacity (mA)
More than 100
Sound Pressure Level (dB)
Max75(at 1m)
Power Consumption (W)
0.4
Caution
Overpressure value is maximum volume, in order to change with the timbre and voltage fluctuation there are times when it becomes low.
In case of plural uses, even though you start the timbres simultaneously, the gap occurs in playback sound
Operating Humidity Range
Less than 85%
Protection Structure
IP34 (only the front part)
Operating Temperature Range (deg C)
-10 to 60
TRUSCO Part Number
326-2804
Specification
Anti-drip
Voltage Tolerance (V)
AC/DC22 to 26
Rated Voltage (V)
AC/DC24
Playback channel
2 tone CH1: folk folk, CH2: Pipipipi ...
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
During processing
3
From Japan
On 2018-03-18 11:05:18
Currently used as replacement and spare parts I purchased it, but it can be used without problem.
This review is about item#6897703.
For timer production
5
From Japan
On 2016-04-13 09:59:20
No problem. If there is volume volume still better
This review is about item#06897676.
It is used for warning when the unit is in operation.
4
From Japan
On 2015-02-06 11:45:54
I want you to release products of around 90 db, which is hard to convey sounds due to the large noise inside the factory.
This review is about item#06897651.
As a temperature controller interlocking alarm
5
From Japan
On 2014-11-03 09:16:10
I purchased a temperature control alarm in the work space to increase it inside my home. The volume was as expected, sound quality was cleaner than I thought, it sounded just right in my house.
This review is about item#06897676.