Buy more than* S$200* and get FREE SHIPPING

  • Ultra Compact Electronic Sound Detector Bm
  • Ultra Compact Electronic Sound Detector Bm
  • Ultra Compact Electronic Sound Detector Bm

Ultra Compact Electronic Sound Detector Bm BM-220D

4.67 (3)
Item.#
06897703
Mfr.#
BM-220D
Package Qty.
1PC
Ship pack of
1
53.72 SGD
ADD TO CART
Shipped after 2017-09-25
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Weight (kg)
0.1
Rated Voltage (V)
AC200
Protection Structure
IP34 (only the front part)
2014 TRUSCO Published Page
1-2469
Contact Input Method
Power input method
External Contact Capacity (mA)
More than 100
Playback channel
2 tone CH1: folk folk, CH2: Pipipipi ...
Operating Humidity Range
Less than 85%
Sound Pressure Level (dB)
Up to 80 (at 1m) 990 to 1228Hz
Power Consumption (W)
3.5
Operating Temperature Range (deg C)
-10 to 60
TRUSCO Part Number
326-2863
Specification
Anti-drip
Voltage Tolerance (V)
AC200 to 240
Caution
Overpressure value is maximum volume, in order to change with the timbre and voltage fluctuation there are times when it becomes low.
In case of plural uses, even though you start the timbres simultaneously, the gap occurs in playback sound
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
For timer production
5
From Japan
On 2016-04-13 09:59:20
No problem. If there is volume volume still better
This review is about item#06897676.
It is used for warning when the unit is in operation.
4
From Japan
On 2015-02-06 11:45:54
I want you to release products of around 90 db, which is hard to convey sounds due to the large noise inside the factory.
This review is about item#06897651.
As a temperature controller interlocking alarm
5
From Japan
On 2014-11-03 09:16:10
I purchased a temperature control alarm in the work space to increase it inside my home. The volume was as expected, sound quality was cleaner than I thought, it sounded just right in my house.
This review is about item#06897676.