Buy more than* S$200* and get FREE SHIPPING

  • Ultra Compact Electronic Sound Detector Bm
  • Ultra Compact Electronic Sound Detector Bm
  • Ultra Compact Electronic Sound Detector Bm

Ultra Compact Electronic Sound Detector Bm BM-210H

4.25 (4)
Item.#
06897721
Mfr.#
BM-210H
Package Qty.
1PC
Ship pack of
1
47.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Weight (kg)
0.1
External Contact Capacity (mA)
100 or more
Sound Pressure Level (dB)
Max 90 (at 1m) 3803-4715 Hz
Power Consumption (W)
2.5
Operating Temperature Range (deg C)
-10 - 60
Contact Input Method
Power supply input system
Caution
Overpressure value is maximum volume, in order to change with the timbre and voltage fluctuation there are times when it becomes low. In case of plural uses, even though you start the timbres simultaneously, the gap occurs in playback sound
Operating Humidity Range
Less than 85%
Specification
High volume type
Voltage Tolerance (V)
AC90 - 110
Rated Voltage (V)
AC100
Protection Structure
IP30 (front only)
TRUSCO Part Number
326-2847
Playback channel
2 Timbre CH1: beep bop beep bop, CH2: beep beep beep beep
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
During processing
3
From Japan
On 2018-03-18 11:05:18
Currently used as replacement and spare parts I purchased it, but it can be used without problem.
This review is about item#6897703.
For timer production
5
From Japan
On 2016-04-13 09:59:20
No problem. If there is volume volume still better
This review is about item#06897676.
It is used for warning when the unit is in operation.
4
From Japan
On 2015-02-06 11:45:54
I want you to release products of around 90 db, which is hard to convey sounds due to the large noise inside the factory.
This review is about item#06897651.
As a temperature controller interlocking alarm
5
From Japan
On 2014-11-03 09:16:10
I purchased a temperature control alarm in the work space to increase it inside my home. The volume was as expected, sound quality was cleaner than I thought, it sounded just right in my house.
This review is about item#06897676.