Buy more than* S$200* and get FREE SHIPPING

  • Small Revolving Light Skh-Ea Type
  • Small Revolving Light Skh-Ea Type
  • Small Revolving Light Skh-Ea Type

Small Revolving Light Skh-Ea Type SKH-12EA-Y

4.45 (11)
Item.#
06897965
Mfr.#
SKH-12EA-Y
Package Qty.
1PC
Ship pack of
1
78.45 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., A phi 25 code hole is necessary in order to let the plug socket for 100V pass.
Bulb Shape
Glass bulb G18
Maximum Dimennsion (mm)
100
Protection Structure
IP23
Nominal Sectional Area (mm2)
0.5
Leader Wire Length (mm)
270
Rated Voltage (V)
DC12
Color
Yellow
Type
Small rotating lamp
Height after Attachment (mm)
146
Number of Flashes (min-1[Time/min])
170
Connector
BA15S
Standard
CE marking
Leader Wire Type
AV
Electric Lamp
12V10W(No.9)
Current (A)
0.8
Weight (kg)
0.4
Bulb No.
9
Customer Reviews
5 star 8
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 4.45
11 Customer Reviews
The reviews are automatic translation.
Attachment to the vehicle
3
From Japan
On 2017-01-17 19:22:32
Received items the foundation part was a cream color. Go to the manufacturer HP and things of that changed in 2015. Here also a research shortage think, but that we should put a replacement or word description of the photo.
This review is about item#6898017.
Use the boiler. Everyone is good when you do not stay.
5
From Japan
On 2016-02-24 09:27:29
Good because it is automatically set
This review is about item#06344134.
It was mounted for display.
4
From Japan
On 2016-01-15 17:25:11
Is good.
This review is about item#06344134.
Crime prevention, visitor, are switching times lights and siren using infrared sensors, each device running the buzzer in the switch. Since the miss listening to chime when you are sleeping during the day
5
From Japan
On 2015-06-27 17:21:41
None has established a "stop switch want" a variety of equipment as needed so troubled and running all at once because it does not have a stop switch, and external that sometimes switch to the on-off.
This review is about item#06344082.
Used in crime prevention patrol bike municipalities
5
From Japan
On 2015-04-10 18:01:39
Purchase amount has been used in four of the patrol bikes last time. Have passed four years, it has been used successfully without any rust. There was the middle bulb out, but there is no other failure. Visibility and, I think that is excellent in terms of running cost. This time, due to the replacement vehicle, was in the same patrol lights again.
This review is about item#06897983.
Construction elevator
5
From Japan
On 2013-11-06 07:56:43
Rapid response in a short delivery time, thank you.
This review is about item#06344107.
Attached to the billboard
5
From Japan
On 2013-07-16 22:04:42
It survived me around round and round to feel pretty good. It is also an attractive place where water resistance is high
This review is about item#06344107.
It attached to the campus car for safety.
5
From Japan
On 2013-01-25 14:50:53
Mounting is also easy price was also affordable price cheaper than other companies. Products are satisfied strongly to rain.
This review is about item#06344064.
Since the draw attention of the parking lot entrance of the cram school, also children of walking there,
2
From Japan
On 2012-09-04 20:02:15
Dark because of poor visibility, were purchased in the hope the police car par. Since the well-read and a 5W bulb regrettable but be helped it is not. Or corpse can When you can replace the 21W bulb? Tell me It survives and give.
This review is about item#06344082.
In order to inform the open state of the store to the customer
5
From Japan
On 2012-07-15 19:11:48
Mounting in lightweight also was able in a short period of time. Bright and is very impressive.
This review is about item#06898026.