Buy more than* S$200* and get FREE SHIPPING

  • Medium Size Revolving Light Skp-A Type
  • Medium Size Revolving Light Skp-A Type
  • Medium Size Revolving Light Skp-A Type

Medium Size Revolving Light Skp-A Type SKP-101A-R

5.00 (2)
Item.#
06898062
Mfr.#
SKP-101A-R
Package Qty.
1PC
Ship pack of
1
169.99 SGD
ADD TO CART
Shipped after 2018-04-25
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., 2 weeks delivery time is required for blue and green.
Height after Attachment (mm)
195
Protection Structure
IP23
Electric Lamp
12V35W No.1
Connector
BA15s
Current (A)
2.6
Weight (kg)
0.8
Nominal Sectional Area (mm2)
1.25
Maximum External Diameter (mm)
138
Bulb Shape
RP35
Leader Wire Length (mm)
270
Number of Flashes (min-1[Time/min])
140
Rated Voltage (V)
DC12
Color
Red
Bulb No.
1
Leader Wire Type
AV
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Attention of entrance of site
5
From Japan
On 2016-03-31 16:51:54
I used the company's old SKP type, but I was satisfied with the function, so I purchased what I was using for a long time this time. It is trustworthy in terms of performance.
This review is about item#06898193.
At customer's request.
5
From Japan
On 2016-03-08 14:54:44
I was not accustomed to ordering the internet, so I needed 48V DC, but ordered it at 12V. I asked a trading company from before.
This review is about item#06898071.