Buy more than* S$200* and get FREE SHIPPING

  • Medium Size Revolving Light Skp-A Type
  • Medium Size Revolving Light Skp-A Type
  • Medium Size Revolving Light Skp-A Type

Medium Size Revolving Light Skp-A Type SKP-101A-Y

5.00 (2)
Item.#
06898071
Mfr.#
SKP-101A-Y
Package Qty.
1PC
Ship pack of
1
139.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., 2 weeks delivery time is required for blue and green.
Height after Attachment (mm)
195
Protection Structure
IP23
Nominal Sectional Area (mm2)
1.25
Leader Wire Length (mm)
270
Number of Flashes (min-1[Time/min])
140
Rated Voltage (V)
DC12
Color
Yellow
Maximum External Diameter (mm)
138
Bulb Shape
RP35
Bulb No.
1
Leader Wire Type
AV
Electric Lamp
12V35W No.1
Connector
BA15s
Current (A)
2.6
Weight (kg)
0.8
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Beware of the site of the doorway
5
From Japan
On 2016-03-31 16:51:54
They were using the old SKP type of company, but since was happy functionally, was purchased in order to replace the ones that had been used for a long time this time. Performance to a certain trust.
This review is about item#06898193.
In customer requirements.
5
From Japan
On 2016-03-08 14:54:44
I did not familiar with the Internet order DC48V like was necessary but had to order at 12V. Eventually I was asked to trading company from the previous.
This review is about item#06898071.