Medium Size Revolving Light Skp-A Type SKP-102A-R
(2)
Item.#
06898105
Mfr.#
SKP-102A-R
Package Qty.
1PC
Ship pack of
1
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., 2 weeks delivery time is required for blue and green.
Height after Attachment (mm)
195
Protection Structure
IP23
Color
Red
Bulb No.
2
Leader Wire Type
AV
Electric Lamp
24V35W No.2
Connector
BA15s
Maximum External Diameter (mm)
138
Bulb Shape
RP35
Current (A)
1.2
Weight (kg)
0.8
Nominal Sectional Area (mm2)
1.25
Leader Wire Length (mm)
270
Number of Flashes (min-1[Time/min])
140
Rated Voltage (V)
DC24
Customers Who Viewed This Item Also Viewed
<<
Schneider Electric (former Digital)
Schneider Electric (former Digital)
>>
Customer Reviews
5 star
2
4 star
0
3 star
0
2 star
0
1 star
0
Review Rating:
2 Customer Reviews
The reviews are automatic translation.
Attention of entrance of site
From Japan
On 2016-03-31 16:51:54
I used the company's old SKP type, but I was satisfied with the function, so I purchased what I was using for a long time this time. It is trustworthy in terms of performance.
At customer's request.
From Japan
On 2016-03-08 14:54:44
I was not accustomed to ordering the internet, so I needed 48V DC, but ordered it at 12V. I asked a trading company from before.
Top