Buy more than* S$200* and get FREE SHIPPING

  • Medium Size Revolving Light Skp-A Type
  • Medium Size Revolving Light Skp-A Type
  • Medium Size Revolving Light Skp-A Type

Medium Size Revolving Light Skp-A Type SKP-110A-R

5.00 (2)
Item.#
06898175
Mfr.#
SKP-110A-R
Package Qty.
1PC
Ship pack of
1
149.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., 2 weeks delivery time is required for blue and green.
Height after Attachment (mm)
195
Protection Structure
IP23
Connector
BA15D
Current (A)
0.3
Color
Red
Bulb No.
6
Leader Wire Type
VCT
Electric Lamp
120V40W No.6
Others
A phi30 cord hole is necessary in order to let the plug power outlet for 100V go through.
Maximum External Diameter (mm)
138
Bulb Shape
RP35
Number of Flashes (min-1[Time/min])
140
Rated Voltage (V)
AC100
TRUSCO Part Number
100-6908
Weight (kg)
1.0
Nominal Sectional Area (mm2)
0.75
Leader Wire Length (mm)
330
Type
Medium size revolving light Drip-proof type
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Attention of entrance of site
5
From Japan
On 2016-03-31 16:51:54
I used the company's old SKP type, but I was satisfied with the function, so I purchased what I was using for a long time this time. It is trustworthy in terms of performance.
This review is about item#06898193.
At customer's request.
5
From Japan
On 2016-03-08 14:54:44
I was not accustomed to ordering the internet, so I needed 48V DC, but ordered it at 12V. I asked a trading company from before.
This review is about item#06898071.