Buy more than* S$200* and get FREE SHIPPING

  • Medium Size Revolving Light Skp-A Type
  • Medium Size Revolving Light Skp-A Type
  • Medium Size Revolving Light Skp-A Type

Medium Size Revolving Light Skp-A Type SKP-110A-B

5.00 (2)
Item.#
06898184
Mfr.#
SKP-110A-B
Package Qty.
1PC
Ship pack of
1
149.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., 2 weeks delivery time is required for blue and green.
Height after Attachment (mm)
195
Protection Structure
IP23
Electric Lamp
120V40W No.6
Connector
BA15d
Current (A)
0.3
Weight (kg)
1
Nominal Sectional Area (mm2)
0.75
Type
Medium-sized revolving light Drip-proof
Maximum External Diameter (mm)
138
Bulb Shape
RP35
Leader Wire Length (mm)
330
Number of Flashes (min-1[Time/min])
140
Rated Voltage (V)
AC100
Color
Blue
Bulb No.
6
Leader Wire Type
VCT
Others
A phi 25 code hole is necessary in order to let the plug socket for 100V pass.
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Beware of the site of the doorway
5
From Japan
On 2016-03-31 16:51:54
They were using the old SKP type of company, but since was happy functionally, was purchased in order to replace the ones that had been used for a long time this time. Performance to a certain trust.
This review is about item#06898193.
In customer requirements.
5
From Japan
On 2016-03-08 14:54:44
I did not familiar with the Internet order DC48V like was necessary but had to order at 12V. Eventually I was asked to trading company from the previous.
This review is about item#06898071.