Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Container

Container B-13

4.03 (29)
Item.#
06898254
Mfr.#
B-13
Package Qty.
1PC
Ship pack of
1
22.61 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Main Material
Polypropylene
Inner Dimensions (Width x Depth x Height) (mm)
About 354x234x138
Color
Blue
Unit Outside Dimensions (Width W x Depth D x Height H)(mm)
About 436x284x141
Capacity (L)
Approx.l 11.4
Customer Reviews
5 star 13
4 star 7
3 star 7
2 star 1
1 star 1
Review Rating: 4.03
29 Customer Reviews
The reviews are automatic translation.
Organization of parts
4
From Japan
On 2017-01-02 00:04:38
Clear is a good self-explanatory and the contents visible contents. However, it is concerned about the degradation due to ultraviolet light (sunlight).
This review is about item#24539856.
Wood working
3
From Japan
On 2016-10-26 23:20:25
I bought a transparent. Contents is convenient visible.
This review is about item#8249911.
Organize small items
3
From Japan
On 2016-10-04 17:34:19
It has cracked when dropped on the floor. Would it luxury ask for a little more strength.
This review is about item#8249927.
Of mold save, organize, etc. of fixtures
4
From Japan
On 2016-08-17 10:29:07
Light and we are rugged and very handy. Bottom deflection of even small stable and you can organize a small mold
This review is about item#10956057.
Storage of the tool
5
From Japan
On 2016-06-29 14:50:03
Even taking a pretty heavy, durable, it is recommended I can use in a stack.
This review is about item#06898254.
During cleaning
5
From Japan
On 2016-06-14 15:34:18
Cost and is also a satisfaction without any problems.
This review is about item#10956057.
Used in the product classification
4
From Japan
On 2016-02-10 14:05:19
Just a good size, a strong, is useful because it can be used repeatedly.
This review is about item#06898236.
Between the work of the process moving and inventory storage
3
From Japan
On 2016-02-08 15:57:28
it is normal.
This review is about item#08249902.
For storage of tile tensile test jig
4
From Japan
On 2016-01-15 20:29:54
It is safe without any modification to the container even quite put a jig of metal
This review is about item#06898245.
Container to be used in carrying the storage and equipment
5
From Japan
On 2015-12-11 15:08:53
And love for quite a while. Also It's convenient to accommodate the volumetric flask of smaller, It can also be used when carrying the glassware, a big success at the time to experiment.
This review is about item#08249902.