Buy more than* S$200* and get FREE SHIPPING

  • Pie Rack, Support Bracket for The General Form of Steel
  • Pie Rack, Support Bracket for The General Form of Steel
  • Pie Rack, Support Bracket for The General Form of Steel
  • Pie Rack, Support Bracket for The General Form of Steel
  • Pie Rack, Support Bracket for The General Form of Steel

Pie Rack, Support Bracket for The General Form of Steel PH1S

4.54 (13)
Item.#
06898281
Mfr.#
PH1S
Package Qty.
1Box(20PC)
Ship pack of
1
17.04 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions A (mm)
26
Material (bolt)
Zinc electroplating
Bolt with Hexagon Hole
M6x25 (dented point)
Caution
Clip 15C, 19C, 25C22C, 16C can be used, but other types of clips cannot.
Material and Processing
Zinc electroplaying (C)
Compatible Flange Thickness (mm)
3 - 12
Screw Dimensions
M6x25 (dented point)
Customer Reviews
5 star 8
4 star 4
3 star 1
2 star 0
1 star 0
Review Rating: 4.54
13 Customer Reviews
The reviews are automatic translation.
Plant installation
4
From Japan
On 2016-11-21 17:00:30
We use without problems. It survives can be purchased at cheap than out of skill in the art.
This review is about item#6898297.
Air conditioning
5
From Japan
On 2016-07-27 07:29:54
Very easy to use, price is also satisfied.
This review is about item#06898281.
Use in the fixed wiring.
3
From Japan
On 2016-04-04 16:05:36
Although any commodity is the same, Why do not you and manual video attachment?
This review is about item#10267722.
Stop the plica.
5
From Japan
On 2015-12-19 17:42:42
Products you are using for a long time In particular, it can be mounted without any problems. We want a repertoire like can also be used to place the shock like a hydraulic piping may occur if possible.
This review is about item#45132875.
Use in place to change the direction of a bundle of wires
5
From Japan
On 2015-10-02 11:44:11
It is satisfied
This review is about item#08687052.
Piping fixed
4
From Japan
On 2015-08-28 15:10:23
This time, due to the piping installation, we purchased for fixed. A feeling of use is no problem It was used in the 25A, but was a good goods rather than even a screw loose hook.
This review is about item#45132884.
The awnings on the wave plate, attach the black silver sheet.
4
From Japan
On 2015-05-29 14:47:14
Is a different usage and original purpose, there is a value for money feeling at 20 pieces.
This review is about item#06898281.
Wire closure
4
From Japan
On 2014-12-12 08:58:12
no problem
This review is about item#06898281.
When hanging use all screw bolt when the dust-collecting duct attached to the H steel of Steel
5
From Japan
On 2014-04-23 20:37:58
It was saved a very convenient
This review is about item#06898281.
When using the H steel
5
From Japan
On 2013-08-19 08:35:52
When the work of H steel is used. Easy-to-use and can be used in various places.
This review is about item#06898297.