Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Pie Rack, Support Bracket for The General Form of Steel
  • Pie Rack, Support Bracket for The General Form of Steel
  • Pie Rack, Support Bracket for The General Form of Steel
  • Pie Rack, Support Bracket for The General Form of Steel
  • Pie Rack, Support Bracket for The General Form of Steel

Pie Rack, Support Bracket for The General Form of Steel PH1

4.62 (16)
Item.#
06898297
Mfr.#
PH1
Package Qty.
1Box(20PC)
Ship pack of
1
19.02 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (bolt)
Zinc electroplating
Bolt with Hexagon Hole
M6x25 (dented point)
Dimensions A (mm)
30
Compatible Flange Thickness (mm)
3 - 16
Screw Dimensions
M6x25 (dented point)
Material and Processing
Zinc electroplaying (C)
Customer Reviews
5 star 11
4 star 4
3 star 1
2 star 0
1 star 0
Review Rating: 4.62
16 Customer Reviews
The reviews are automatic translation.
通信工事
5
From Japan
On 2017-04-23 08:31:17
工場などの工事で使っています。 配線、配管の支持具として便利です
This review is about item#06898297.
Fixed pipe
5
From Japan
On 2017-04-05 15:48:07
Because it is the manufacturer that you can use with confidence. Promptly Thank you for support.
This review is about item#6898297.
Fixation of the mesh sheet
5
From Japan
On 2017-01-31 15:23:08
Light and simple to make, good easy to use. I think that it is best for the fixing of the simple things of steel, such as a sheet.
This review is about item#8687061.
Plant installation
4
From Japan
On 2016-11-21 17:00:30
We use without problems. It survives can be purchased at cheap than out of skill in the art.
This review is about item#6898297.
Air conditioning
5
From Japan
On 2016-07-27 07:29:54
Very easy to use, price is also satisfied.
This review is about item#06898281.
Use in the fixed wiring.
3
From Japan
On 2016-04-04 16:05:36
Although any commodity is the same, Why do not you and manual video attachment?
This review is about item#10267722.
Stop the plica.
5
From Japan
On 2015-12-19 17:42:42
Products you are using for a long time In particular, it can be mounted without any problems. We want a repertoire like can also be used to place the shock like a hydraulic piping may occur if possible.
This review is about item#45132875.
Use in place to change the direction of a bundle of wires
5
From Japan
On 2015-10-02 11:44:11
It is satisfied
This review is about item#08687052.
Piping fixed
4
From Japan
On 2015-08-28 15:10:23
This time, due to the piping installation, we purchased for fixed. A feeling of use is no problem It was used in the 25A, but was a good goods rather than even a screw loose hook.
This review is about item#45132884.
The awnings on the wave plate, attach the black silver sheet.
4
From Japan
On 2015-05-29 14:47:14
Is a different usage and original purpose, there is a value for money feeling at 20 pieces.
This review is about item#06898281.