Buy more than* S$200* and get FREE SHIPPING

  • Pie Rack, Support Bracket for The General Form of Steel
  • Pie Rack, Support Bracket for The General Form of Steel
  • Pie Rack, Support Bracket for The General Form of Steel
  • Pie Rack, Support Bracket for The General Form of Steel
  • Pie Rack, Support Bracket for The General Form of Steel

Pie Rack, Support Bracket for The General Form of Steel PH1W

4.65 (17)
Item.#
06898306
Mfr.#
PH1W
Package Qty.
1Box(20PC)
Ship pack of
1
32.76 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material and Processing
Zinc electroplaying (C)
Compatible Flange Thickness (mm)
9 - 24
Screw Dimensions
M6x25 (dented point)
Material (bolt)
Zinc electroplating
Bolt with Hexagon Hole
M6x25 (dented point)
Dimensions A (mm)
30
Customer Reviews
5 star 12
4 star 4
3 star 1
2 star 0
1 star 0
Review Rating: 4.65
17 Customer Reviews
The reviews are automatic translation.
H Used to attach pipes to steel.
5
From Japan
On 2017-07-05 20:51:03
First time to use, easy to install Tightened with an impact driver, I do not know the degree of tightening, how many screws are tightened, I feel that the thickness of the screw is thin, but is the fixing strength OK?
This review is about item#6898297.
Communication work
5
From Japan
On 2017-04-23 08:31:17
I am using it in the construction work of a factory etc. It is useful as a support for wiring and piping
This review is about item#06898297.
Pipe fixing
5
From Japan
On 2017-04-05 15:48:07
Because it is a manufacturer, it can be used with confidence. Thank you for your prompt response.
This review is about item#6898297.
Mesh seat fixing
5
From Japan
On 2017-01-31 15:23:08
It is light and easy to make, easy to use. I think that it is best for fixing to a steel material such as a sheet with simple things.
This review is about item#8687061.
Plant facility installation
4
From Japan
On 2016-11-21 17:00:30
I am using it without problems. You can buy it because it is cheaper than a business operator.
This review is about item#6898297.
Air conditioner
5
From Japan
On 2016-07-27 07:29:54
Very easy to use, the price is satisfactory.
This review is about item#06898281.
Used for fixing wiring.
3
From Japan
On 2016-04-04 16:05:36
Whatever product is the same, how about attaching an instruction manual?
This review is about item#10267722.
Stop the plica.
5
From Japan
On 2015-12-19 17:42:42
It is possible to install it without trouble especially goods you are using from old days. I would like a repertoire that can be used for places where shocks occur like hydraulic piping if possible.
This review is about item#45132875.
Used in bundling wires to change direction
5
From Japan
On 2015-10-02 11:44:11
I am satisfied.
This review is about item#08687052.
For piping fixing
4
From Japan
On 2015-08-28 15:10:23
In connection with installation of piping this time, I bought it for fixing. There was no problem in use feeling It was used with 25 A, but the hook was also good product without screw looseness.
This review is about item#45132884.