Buy more than* S$200* and get FREE SHIPPING

  • Grooved Steel Support Brachet, "PILUCK"
  • Grooved Steel Support Brachet,
  • Grooved Steel Support Brachet,
  • Grooved Steel Support Brachet,
  • Grooved Steel Support Brachet,

Grooved Steel Support Brachet, "PILUCK" K10L

Item.#
06898315
Mfr.#
K10L
Package Qty.
1Box(20PC)
Ship pack of
1
37.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Lip Channel Steel C (mm)
15 - 20
Compatible Lip Channel Steel A (mm)
75 - 200
Material
Zinc electroplating
Compatible Lip Channel Steel B (mm)
45 - 75
Pan
M6x13