Buy more than* S$200* and get FREE SHIPPING

  • Conduit Support Clip, "PILUCK Clip"
  • Conduit Support Clip,
  • Conduit Support Clip,
  • Conduit Support Clip,
  • Conduit Support Clip,
  • Conduit Support Clip,

Conduit Support Clip, "PILUCK Clip" 19C

4.57 (7)
Item.#
06898333
Mfr.#
19C
Package Qty.
1Box(20PC)
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Higher than 31C28C can't be used on PH1S. (Can be used on 15C, 19C, 25C22C, 16C), Higher than 31C28C can't be used on PH1S. (Can be used on 15C, 19C, 25C22C, 16C)
Surface Processing (Body)
Galvanized steel sheet
Surface Processing (Screw)
Zinc electroplating
Dimensions B (mm)
14
Dimensions A (mm)
40
Compatible
Steel conduit Nominal: 19 mm, outer diameter :19.1mm
Material (Body)
Iron
Material (nuts)
Zinc electroplating
Material (Screwed Part)
Zinc electroplating
Screw Dimensions
M5x20
Type
Galvanized steel sheet