Buy more than* S$200* and get FREE SHIPPING

  • Conduit Support Clip, "PILUCK Clip"
  • Conduit Support Clip,
  • Conduit Support Clip,
  • Conduit Support Clip,
  • Conduit Support Clip,
  • Conduit Support Clip,

Conduit Support Clip, "PILUCK Clip" 31C28C

4.57 (7)
Item.#
06898342
Mfr.#
31C28C
Package Qty.
1Box(20PC)
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Higher than 31C28C can't be used on PH1S. (Can be used on 15C, 19C, 25C22C, 16C), Higher than 31C28C can't be used on PH1S. (Can be used on 15C, 19C, 25C22C, 16C)
Dimensions B (mm)
18
Dimensions A (mm)
57
Material (Body)
Iron
Material (nuts)
Zinc electroplating
Compatible
Steel made Conduct tube Nominal:31/28mm, external diameter:31.8/33.3mm VE tube Nominal: 28mm PF tube Nominal: 22mm SGP tube Nominal 25mm VP tube Nominal 25mm sheath geometry tube Nominal: 25/28mm
Material (Screwed Part)
Zinc electroplating
Screw Dimensions
M5x20
Type
hot-dip galvanization steel sheet
Surface Processing (Body)
hot-dip galvanization steel sheet
Surface Processing (Screw)
Zinc electroplating
Customer Reviews
5 star 5
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
Fix pipe to H type steel
5
From Japan
On 2017-08-19 16:56:31
It was perfect for the pipe and it was able to be fixed tightly to H type steel.
This review is about item#6898333.
Used to attach a pipe to fix the excel wire
5
From Japan
On 2017-07-05 20:39:20
It is good to be able to easily install 25 Φ pipe for agriculture, Worried about deforming when tightening screws strongly, is the strength okay?
This review is about item#6898324.
Fixation not to garage
5
From Japan
On 2017-04-05 15:43:40
I got it cheaply. Since it is a maker's item, it can be used without worry.
This review is about item#6898324.
As a fixing metal fitting for cables
5
From Japan
On 2016-09-30 14:36:14
It is cheap and saved. It is difficult to stop the work due to the delivery date.
This review is about item#8687113.
It is used as a part of a metal fitting that turns direction by bundling electric wires.
5
From Japan
On 2015-09-24 19:19:23
I am pleased to be able to purchase it quickly and cheaply and make it in time for the delivery date.
This review is about item#08687131.
Used for supporting protection tube for wiring start up
3
From Japan
On 2013-08-09 15:17:02
I bought a large one because the piping was thick (my mistake check error) did not come.
This review is about item#06898324.
For fixing the piping
4
From Japan
On 2012-08-08 13:59:15
Work efficiency was very convenient very well.
This review is about item#33232866.